Shop All Limit Switches
Honeywell
Explosion Proof Limit Switch, Plunger, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top
Mfr # EX-N15
Zoro # G3894834
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Plunger
- Actuator Style - Limit Switch Plunger
- Contact Form- Switches 1NC/1NO
- Actuator Location - Limit Switch Top
- AC Contact Rating - Limit Switch 10A @ 480V
Product Information
- Brand Honeywell
- MFR # EX-N15
- Zoro # G3894834
- UPC # 078454924180
- Country of Origin United States
- Category Limit Switches
Dimensions
Body Depth - Limit Switch | 2.02 in |
Body Height - Limit Switch | 2.56 in |
Height | 2.56" |
Width | 2.78" |
Actuator Length - Limit Switch | 2.06 in |
Depth | 2.02" |
Actuator Length | 2.06" |
Body Width - Limit Switch | 2.78 in |
Body Height | 2.56 in |
Body Width | 2.78 in |
Body Depth | 2.02 in |
Description
Non Plug-In Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 480V, DC Contact Rating - Limit Switch 0.25A @ 250V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 2.06 in, Body Height - Limit Switch 2.56 in, Body Width - Limit Switch 2.78 in, Body Depth - Limit Switch 2.02 in, Boot Sealed Actuator - Limit Switch Yes, Body Style - Limit Switch Miniature, NEMA Rating 1, 7, Mounting - Limit Switch Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring with Angle Bracket, 100PK (WBR125AC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EP31)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-050-25)
- HONEYWELL Explosion Proof Limit Switch, Roller Lever, Rotary, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (EX-AR16)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSR1A)
- HONEYWELL Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (LSJ1A-7M)
- HONEYWELL Module Limit Switch (2D66)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSYAB1A)
- HONEYWELL Limit Switch, Plunger, Roller Lever, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZE6-2RN2)
- GLEASON REEL Limit Switch, Rotary, 3NC/3NO, SPDT (55-4E-3SP-WL-40-LD)
- Honeywell Switches