Shop All Safety Interlock Switches
Honeywell
Explosion Proof Limit Switch 2NC/1NO Horizontal Roller Lever
Mfr # GSXA42D
Zoro # G4177327
Free Shipping & Returns
$1,392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Horizontal Roller Lever
- Series GSX
- Actuator Length 2.57 in
- AC Contact Rating 10 A
- DC Contact Rating 10 A @ 250 V
Product Information
- Brand Honeywell
- MFR # GSXA42D
- Zoro # G4177327
- Country of Origin United States
- Category Safety Interlock Switches
Dimensions
Actuator Length | 2.57 in |
Height | 6.07 in |
Width | 1.75 in |
Depth | 2.84 in |
Roller Dia. | 0.74" |
Roller Width | 0.31" |
Conduit Size | 1/2 in NPT |
Overall Depth | 2.84 in |
Overall Width | 1.75 in |
Overall Height | 6.07 in |
Description
Explosion Proof Safety Interlock Switch, Horizontal Roller Lever, Contact Form 1NO/2NC, Actuator Length 2.57 in, Connection Type Screw Terminals, AC Contact Rating 10 A, Series GSX, DC Contact Rating 10 A @ 250 V, Solenoid Voltage Not Applicable, Height 6.07 in, Width 1.75 in, Depth 2.84 in, NEMA Rating 1, 12, 13, 3, 4, IP Rating IP67, Operating Temp. Range -40 Degrees to 158 Degrees F, Contact Material Silver, Conduit Size 1/2 in NPT, Body Material Zinc, Head Material Zinc Die-Cast
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, A50QS Series, Fast-Acting, 80A, 500V AC, Non-Indicating (A50QS80-4)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 3.5A, 600V AC, Non-Indicating (KTK-R-3-1/2)
- ZORO SELECT Wall Switch, 20A, White, Toggle, 1 to 2 HP (CSB120BW)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (8501RSD44V53)
- HONEYWELL 4NC Safety Interlock Switch Nema 1, 4, 12, 13 IP 67 (GKBA10L7)
- HONEYWELL 2NC Safety Interlock Switch Nema 1, 12, 13 IP 66 (GKEA06L)
- HONEYWELL 1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 66 (GKEA03L)
- HONEYWELL 1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 66 (GKEA01L)
- HONEYWELL Safety Interlock Switch 1NC/1NO Magnetically Actuated (FF6-11-AC-03)
- HONEYWELL Safety Interlock Switch 1NC/1NO Nema 1, 4, 12, 13 (GSAA01A1B)
- EUCHNER 2NC Safety Interlock Switch IP 67 (STM2N-222B024-M)
- Honeywell Safety Interlock Switches