Shop All Gas Detection Accessories
Honeywell
Enabler Kit, 16-3/4 in. L x 6-1/2 in. W
Mfr # DX-ENBL-NA
Zoro # G0246340
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6 1/2 in
- Length 16 3/4 in
- Height 3 3/4 in
- Industry Type Healthcare
- Power Source Manual/Non-Powered
Product Information
- Brand Honeywell
- MFR # DX-ENBL-NA
- Zoro # G0246340
- Country of Origin Mexico
- Category Gas Detection Accessories
Dimensions
Width | 6 1/2 in |
Length | 16 3/4 in |
Height | 3 3/4 in |
Overall Length | 16.75 in |
Overall Width | 6.5 in |
Overall Height | 3.75 in |
Details
Item | Enabler Kit |
Industry Type | Healthcare |
Power Source | Manual/Non-Powered |
Status Indicator | No |
For Use With | Mfr. No. DX-CLIP |
Sub-Brand | BW |
Series | BW Flex, BW Icon, BWIcon+, IntelliDoX |
Description
Enabler Kit, Product Type Enabler Kit, Series BW Flex, BW Icon, BWIcon+, IntelliDoX, Sub-Brand BW, For Use With Mfr. No. DX-CLIP, Overall Height 3.75 in, Overall Length 16.75 in, Overall Width 6.5 in, Power Source Manual/Non-Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Lime Economy Safety Vest, Large, Class 2 (RMZ529C-2 L)
- BRADLEY SS Strainer for Eyewash Bowl (173-009)
- NMC Caution Barricade Tag Potential Hazard Tag, Pk25 (RPT166G)
- COAXSHER Wildland Fire Shirt, S, Yellow, Zipper (FC105-S)
- HONEYWELL Gas Rgltr for Dspsbl Cylinder, Demand Flw (REG-DF-1)
- HONEYWELL Tube, Ammonia, 10 to 260 ppm, PK10 (H-10-100-12)
- HONEYWELL Tube, Ammonia, 1 to 30 ppm, PK10 (H-10-100-05)
- HONEYWELL Gas Regulator, 0.5Lpm (REG2-0.5)
- HONEYWELL Handle for Portable Configuration (SPMF-HNDL)
- HONEYWELL Tube, Hydrogen Chloride, 1 to 20 ppm, PK10 (H-10-108-09)
- DYNA-GLO Dyna-Glo„¢ Replacement Wick For Indoor Kerosene Heater (RW11C8)
- Honeywell Gas Detection