Shop All Actuators and Damper Motors
Honeywell
Electric Actuator, 88 in.-lb., -40 to140
Mfr # MS8110A1008
Zoro # G4827720
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPST
- Spring Return Spring Return
- Signal Type On/Off
- Torque 88 in-lb
- Voltage 24V AC/DC
Product Information
- Brand Honeywell
- MFR # MS8110A1008
- Zoro # G4827720
- Country of Origin Mexico
- Category Actuators and Damper Motors
Dimensions
Height | 9 3/4 in |
Width | 3 15/16 in |
Depth | 2 15/16 in |
Overall Height | 9 3/4 in |
Overall Width | 4 in |
Overall Depth | 3 in |
Description
Actuator, Valve Application Damper and Valve, Signal Type On/Off, Rated Torque 88 in-lb, Input Voltage 24V AC, Output Signal Not Applicable, Contact Form SPST, Electrical Connection Type Screw Terminals, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 45 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 95 Degrees , Mounting Type Direct Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Return Air Grille, 11.75 X 11.75, White, Steel (4MJN4)
- ESSEX WHITE RODGERS Relays, Contactors Relay TypePower Cont (120 901S1)
- GREENSEAM Round Reducer, 10 in x 9 in Duct Dia, Galvanized Steel, 24 GA, 10 in W, 6" L, 6 in H (GRR10P9PGA24)
- NAUTILUS Ventltn Fan W/Lght 50Cfm (678)
- HONEYWELL Ml7420A3055 24V Direct Coupled (ML7420A305)
- HONEYWELL Ms4103A1130 120V Two Position Or (MS4103A113)
- HONEYWELL M8185D1006 24V Mod Iv (M8185D1006)
- HONEYWELL M9185A1018 24V Modulating, (M9185A1018)
- HONEYWELL Ms8120A1007 24V 2 Pos Spring (MS8120A100)
- HONEYWELL Ms7505A2030 24V Floating Or (MS7505A203)
- SIEMENS Sfa71U 24Vac 2Pos Actuator (SFA71U)
- Honeywell Actuators and Damper Motors