Shop All Actuators and Damper Motors
Honeywell
Electric Actuator, 60 in.-lb., SPST
Mfr # M8185D1006
Zoro # G4789598
product price: $1,467.99
/ea
Free Shipping & Returns
$1,467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPST
- Spring Return Spring Return
- Signal Type Proportional
- Torque 60 in-lb
- Voltage 24V AC
Product Information
- Brand Honeywell
- MFR # M8185D1006
- Zoro # G4789598
- Country of Origin United States
- Category Actuators and Damper Motors
Dimensions
Height | 6 7/16 in |
Width | 5 1/2 in |
Depth | 8 3/4 in |
Overall Height | 6 1/2 in |
Overall Width | 5 1/2 in |
For Shaft Width | 3/8 in |
Overall Depth | 8 3/4 in |
For Shaft Height | 3/8 in |
Description
Rotary Actuator, Valve Application Damper and Valve, Signal Type Proportional, Rated Torque 60 in-lb, Input Voltage 24V AC, Output Signal Not Applicable, Contact Form SPST, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 3, IP Rating IP54, Spring Return Spring Return, Time to Close 60 sec, Shaft Type Double-Ended, Shaft Rotation CW, Stroke Degree 160 Degrees , Mounting Type Foot Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Contactor (5018-0006-000)
- ERIE Actuator, 208V, N/O, Hi-Temp (AG24D020)
- AMERI-VENT Adjustable Length, 5" Dia., 1 ft. L (5E12A)
- PERFECT AIRE 15,000 Btu Ptac W/ 5.0 Kw Electric Heat Assist (4PTC15A-HE-5.0)
- HONEYWELL Linear Pneumatic Actuator, Fixed (MP909E1174)
- HONEYWELL Ml7420A3055 24V Direct Coupled (ML7420A305)
- HONEYWELL Electric Actuator, -40 to 140F (MS7520A2007/U)
- HONEYWELL Replaces M744T1004. 120- V 50/60 Hz. 15V (M7284C1000/U)
- HONEYWELL Electric Actuator, -40 to 140F, 100-240V (MS4120A1209)
- HONEYWELL Ms4104F1010 120V 30 Lb-In Fire (MS4104F101)
- COXREELS 7474-8-R - EZ-Coil Rotary Damper, Torque Range: 70-85 IN-LBS (7474-8-R)
- Honeywell Actuators and Damper Motors