Shop All Actuators and Damper Motors
Honeywell
Electric Actuator, 44 in.-lb.-22 to 149
Mfr # MS7505A2030
Zoro # G4778072
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPDT
- Spring Return Spring Return
- Signal Type Floating Point, Proportional
- Torque 44 in-lb
- Voltage 24V AC/DC
Product Information
- Brand Honeywell
- MFR # MS7505A2030
- Zoro # G4778072
- Country of Origin Mexico
- Category Actuators and Damper Motors
Dimensions
Height | 7 1/2 in |
Width | 3 55/84 in |
Depth | 3 5/32 in |
Overall Height | 7 1/2 in |
Overall Width | 3 5/8 in |
Overall Depth | 3 1/8 in |
Description
Actuator, Valve Application Damper and Valve, Signal Type Floating Point, Proportional, Rated Torque 44 in-lb, Input Voltage 24V AC, Output Signal 0 to 10V DC, Contact Form SPDT, Electrical Connection Type Screw Terminals, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 90 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 95 Degrees , Mounting Type Direct Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER FLOW 4 in. x 24 in. 26-Gauge Round Duct Pipe (NU26CP4X24-5PK)
- BROWNING B90 Browning Super Grip Belt (B90)
- INTERNATIONAL ENVIRONMENTAL Motor, Direct Drive, 1/12 HP, 115-127V (70021516)
- TPI INDUSTRIAL Workstation Fan, 18", 120V, TEAO, 1/8HP, Gry (U-18-TE)
- HONEYWELL Ms7510A2008 24V Modulating (MS7510A200)
- HONEYWELL Electric Actuator, -40 to 130F, SPST (MS4120F1006/U)
- HONEYWELL Electric Actuator, -40 to 140F (MS7510A2206)
- HONEYWELL Ms8103A1130 24V Two Position Or (MS8103A113)
- HONEYWELL ACTUATOR 120V 26 SEC.-OPEN (V4055A1007)
- HONEYWELL M847A1072 24V 2 Position (M847A1072)
- HONEYWELL Ms8110A1008 24V Spring Return (MS8110A100)
- Honeywell Actuators and Damper Motors