Shop All Actuators and Damper Motors
Honeywell
Electric Actuator, -40 to 140F
Mfr # MS7520A2007/U
Zoro # G1285523
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Spring Return Spring Return
- Signal Type Floating Point, Proportional
- Torque 175 in-lb
- Voltage 24V AC
Product Information
- Brand Honeywell
- MFR # MS7520A2007/U
- Zoro # G1285523
- UPC # 085267241274
- Country of Origin Mexico
- Category Actuators and Damper Motors
Dimensions
Width | 3 15/16 in |
Depth | 2 15/16 in |
Height | 9 3/4 in |
Overall Width | 4 in |
Overall Height | 9 3/4 in |
Overall Depth | 3 in |
Description
Actuator, Valve Application Damper and Valve, Signal Type Floating Point, Proportional, Rated Torque 175 in-lb, Input Voltage 24V AC, Contact Form SPDT, Electrical Connection Type Screw Terminals, Spring Return Spring Return, Time to Close 90 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 95 Degrees , Mounting Type Direct Mount, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-VENT Air Vent 84300 8 ft. Continuous Aluminum Soffit Vent (798887)
- WILLIAMS COMFORT PRODUCTS Natural Gas Valve, STG Pilot (P323209)
- AIR HANDLER Pleated Air Filter, 20x25x2 MERV 8, High Capacity, Synthetic, 2EKF9, White (2EKF9)
- AITKEN 2000W 480V-Ac Other Heating Element (HE20480)
- HONEYWELL CW Electric Actuator, 25 in.-lb., 24VAC (M7415B1004)
- HONEYWELL Electric Actuator, 44 in.-lb.-40 to 149 (MS7505A2130/U)
- HONEYWELL Electric Actuator, -40 to 140F, 100-240V (MS4110A1200)
- HONEYWELL Ml6425B3013 24V Direct-Coupled (ML6425B301)
- HONEYWELL M847A1072 24V 2 Position (M847A1072)
- HONEYWELL Electric Actuator, 88 in.-lb., -40 to140 (MS8110A1008)
- ZORO SELECT Control Damper, 10" Duct Dia. (4JRL6)
- Honeywell Actuators and Damper Motors