Shop All Actuators and Damper Motors
Honeywell
Electric Actuator, -40 to 130F, 2 SPDT
Mfr # MS4120F1204/U
Zoro # G0837715
product price: $535.99
/ea
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Spring Return Spring Return
- Signal Type On/Off
- Torque 175 in-lb
- Voltage 120V AC
Product Information
- Brand Honeywell
- MFR # MS4120F1204/U
- Zoro # G0837715
- UPC # 085267224185
- Country of Origin Mexico
- Category Actuators and Damper Motors
Dimensions
Depth | 2 15/16 in |
Width | 3 15/16 in |
Height | 10 11/16 in |
Overall Depth | 3 in |
Overall Height | 10 3/4 in |
Overall Width | 4 in |
For Shaft Width | 3/4 in |
For Shaft Diameter | 1 3/8 in |
For Shaft Height | 3/4 in |
Description
Actuator, Valve Application Damper, Signal Type On/Off, Rated Torque 175 in-lb, Input Voltage 120V AC, Contact Form SPDT, Electrical Connection Type Hardwired, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Smoke Application Rating Smoke Application Rated, Fire Application Rating Fire Application Rated, Time to Close 15 sec, Shaft Type 3/8 in to 1-3/8 in Round or 3/8 in to 11/16 in Square, Shaft Rotation CW/CCW, Stroke Degree 95 Degrees , Mounting Type Direct Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Replacement Tank and Gasket for Honeywel (50033181-001)
- RHEEM 47-100436-84A Blower Control (47-100436-)
- MODERN FORMS 48in Ceiling Fan Extension Downrod in Matte Black (XF-48)
- ILIVING Silver 14 in. 120-Volt Wall Mounted Variable Speed Gable Exhaust Fan with Thermospeed Controller (ILG8G14-22ST)
- HONEYWELL Electric Actuator, 80 in.-lb., 4 SPDT (MS4109F1010/U)
- HONEYWELL Vczz1100 Replacement Cartridge, (VCZZ1100)
- HONEYWELL Mn7505A2001 24Vac/Dc Modulating, (MN7505A200)
- HONEYWELL Electric Actuator, 44 in.-lb., -22 to 149 (MS8105A1030)
- HONEYWELL Electric Actuator, 44 in.-lb., -22 to 149 (MS8105A1130)
- HONEYWELL Ms7503A2030 24V Floating Or (MS7503A203)
- HONEYWELL M7284C1083 24V Non-Spring Return (M7284C1083)
- Honeywell Actuators and Damper Motors