Shop All Actuators and Damper Motors
This Product is Discontinued
Honeywell
Electric Actuator, 35 in.-lb.20 to 125F (Discontinued)
Mfr # ML7161A2008
Zoro # G2113501
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Type Direct Mount
- Spring Return Non-Spring Return
- Signal Type Proportional
- Torque 35 in-lb
- Voltage 24V AC
Product Information
- Brand Honeywell
- MFR # ML7161A2008
- Zoro # G2113501
- UPC # 085267196352
- Country of Origin Mexico
- Category Actuators and Damper Motors
Dimensions
Depth | 3 in |
Width | 3 3/8 in |
Height | 5 9/16 in |
Overall Height | 5 5/8 in |
Overall Width | 3 3/8 in |
Overall Depth | 3 in |
Description
Electric Actuator, Signal Type Proportional, Rated Torque 35 in-lb, Input Voltage 24V AC, Contact Form SPDT, Spring Return Non-Spring Return, Time to Close 90 sec, Shaft Type 2 Set Screws, Aluminum Hub, Shaft Rotation CW/CCW, Stroke Degree 90, Mounting Type Direct Mount, Maximum Operating Temperature 125 Degrees F, Minimum Operating Temperature 20 Degrees F, Overall Width 3 3/8 in, Application Dampers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.