Shop All Ear Plugs
Honeywell
Ear Plug Dispenser, 200 PK
Mfr # XTR-LS4-REFILL
Zoro # G007465731
product price: $38.89
/pk 200, $0.19/ea
$38.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
Product Information
Details
Item | Ear Plug Dispenser |
Material | Plastic |
Description
Howard Leight's XTreme Earplugs are colored bright orange for high visibility, improving worker compliance The smooth and soilresistant closed cellfoam skin prevents the buildup of dirt and other substances 200 pairs per bag and 10 bags per case
- •200 pairs/bag, 10 bags/case
- •Brightly colored orange for high visibility and worker compliance
- •Self-adjusting polyurethane foam expands to fit virtually every wearer
- •Smooth, soil-resistant closed cell-foam skin prevents dirt build-up
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Slip Tread, Black, 6 in x 2 ft., PK25 (GRAN5086)
- ENDURA Gloves, White, XL, Horsehide, PR (365DLX6XL)
- NOTRAX 3 ft. L x Rubber, 3/4" Thick (425S3660BL)
- WYK Acidsafe, 2 qt. Shaker Carton, PK12 (AN3024)
- HONEYWELL Disposable Ear Plug Dispenser, Contoured-T Shape, 32, 2000 PK (LL-LS4-REFILL)
- HONEYWELL QB1HYG Disposable Vinyl Earplugs, Bell Shape, 27 dB, Orange (QB1HYGG)
- HONEYWELL QB1HYG Disposable Vinyl Earplugs Replacement, Bell Shape, 27 dB, Orange, 1 PR (QB100HYGG)
- HONEYWELL Max Corded Ear Plugs, Bell Shape, Orange, 100 PK (MAX-30)
- HONEYWELL Reusable Flange Shape, 27, Blue, 100 PK (DPAS-30W)
- HONEYWELL Disposable Max Uncorded Foam Ear Plugs, 33, Orange, 200 PK (MAX-1)
- HONEYWELL Polyurethane Foam Low Pressure Foam Ear Plugs, T-Shape Shape, Yellow, 100 PK (LPF-30)
- Honeywell Hearing Protection