Shop All Disposable Respirators & Dust Masks
Honeywell
Disposable Respirators, N95, PK20
Mfr # DC301N95BX
Zoro # G3574259
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mask Shape Molded
- ISO Cleanroom Class Not Rated
- Nosepiece Type Metal Nose Clip
- Strap Material Cloth
- Exhalation Valve No
Product Information
- Brand Honeywell
- MFR # DC301N95BX
- Zoro # G3574259
- UPC # 883940398969
- Country of Origin Mexico
- Category Disposable Respirators & Dust Masks
Dimensions
Mask Size | Universal |
Details
Mask Shape | Molded |
ISO Cleanroom Class | Not Rated |
Nosepiece Type | Metal Nose Clip |
Strap Material | Cloth |
Exhalation Valve | No |
NIOSH Rating | N95 |
Latex Content | Latex Free |
ASTM Splash Rating | Not Rated |
Standards | NIOSH 42 CFR 84 |
Individually Packaged | No |
Mask Material | Absorption Media |
Number of Layers | Multi-Layer |
Includes Eyeshield | No |
Item | Disposable Respirators |
Mask Headstrap Type | Dual, Non-Adjustable |
Description
Disposable Respirators, Mask Size Universal, NIOSH Rating N95, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Molded, Mask Material Absorption Media, Exhalation Valve No, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Performance Long Sleeve Pocket Tee, 2XL (BSM39)
- SIGNMISSION OSHA Danger Sign, Fire Extinguisher Inside, 5in X 3.5in Decal, 10PK, 3.5" W, 5" L, Landscape, PK10 (OS-DS-D-35-L-2381-10PK)
- BDG Grey HPPE Cut Resistant Black Sandy Nitrle Palm, Size L (9) (99-1-9627-9)
- PIONEER Oxford PVC Hi Viz Rain Suit, Green, Large (V1080360U-L)
- HONEYWELL Disposable Nuisance Dust Mask, 50Dispenser, 50PK (14110094CC)
- HONEYWELL Respirator, Cone, N95 Pk (HWLDC300N95)
- HONEYWELL Disposable Flatfold Respirator, PK20 (DF300N95BX)
- HONEYWELL Disposable Flatfold Respirator, PK50 (DF300N95B)
- HONEYWELL Disposable Nuisance Dust Mask, Box of 50 (RWS-54001)
- HONEYWELL Disposable Respirator Mask, N95, White, Universal Size, PK20 (DC300N95)
- THE SAFETY ZONE Disposable Dust Mask, White, 50/Bx (RS-810)
- Honeywell Masks & Respiratory Protection