Shop All Disposable Respirators & Dust Masks
Honeywell
Disposable Flatfold Respirator, PK20
Mfr # DF300N95BX
Zoro # G7806945
product price: $21.75
/pk 20, $1.09/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Latex Content Latex Free
- Standards NIOSH Approved
- Mask Size Universal
- Exhalation Valve No
Product Information
- Brand Honeywell
- MFR # DF300N95BX
- Zoro # G7806945
- UPC # 883940393025
- Country of Origin Mexico
- Category Disposable Respirators & Dust Masks
Dimensions
Mask Size | Universal |
Details
Color | White |
Latex Content | Latex Free |
Item | Disposable Flatfold Respirator |
Standards | NIOSH Approved |
Exhalation Valve | No |
Individually Packaged | No |
Eyeshield Color | None |
Eyeshield Material | None |
Includes Eyeshield | No |
Mask Shape | Flat-Fold |
Nosepiece Type | Metal Nose Clip |
Eyeshield Features | None |
Mask Headstrap Type | Dual, Non-Adjustable |
NIOSH Rating | N95 |
ISO Cleanroom Class | Not Rated |
ASTM Splash Rating | Not Rated |
Features | Designed to Fit All Faces Comfortably and Accommodate the User Facial Movements, Durable Design That Lasts Throughout the Workday, Humidity and Moisture Resistant Filter Media That Repels Moisture for a Longer Lasting Respirator, Multilayered Absorption Media With a Smooth Inner Lining for Added Comfort, Reliable |
Description
Disposable Flatfold Respirator, Mask Size Universal, NIOSH Rating N95, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Flat-Fold, Exhalation Valve No, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Paints and Inks Cabinet, 30 gal., Red, Depth: 18" (BN30)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, L, PR (9683L)
- DANNER Size 10 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-10.5EE)
- MOON AMERICAN Fire Hose Reel Cover - 32 In. X 10 In. - Red Vinyl (138-3210)
- HONEYWELL Disposable Respirators, N95, PK20 (DC301N95BX)
- HONEYWELL Disposable Flatfold Respirator, PK50 (DF300N95B)
- HONEYWELL Disposable Nuisance Dust Mask, Box of 50 (RWS-54001)
- HONEYWELL Disposable Respirator Mask, N95, White, Universal Size, PK20 (DC300N95)
- HONEYWELL Respirator, Cone, N95 Pk (HWLDC300N95)
- HONEYWELL Disposable Nuisance Dust Mask, 50Dispenser, 50PK (14110094CC)
- 3M 3M Electrostatic Filter Respirator Mask (3983)
- Honeywell Masks & Respiratory Protection