Shop All Pneumatic Controls
Honeywell
Direct Acting 60F To 90F Throttling R
Mfr # TP970A2038
Zoro # G4842868
original price:
$435.99
19% off
new price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Control Type Exposed Dial
- Overall Height 3 1/4 in
- Sensor Type Bi-Metallic Spring
- Overall Width 2 in
- Throttling Range 2 Degrees to 10 Degrees F
Product Information
- Brand Honeywell
- MFR # TP970A2038
- Zoro # G4842868
- Country of Origin United States
- Category Pneumatic Controls
Dimensions
Overall Height | 3 1/4 in |
Overall Width | 2 in |
Overall Depth | 1 5/8 in |
Description
Pneumatic Thermostat, Air Consumption 19 scim, Throttling Range 2 Degrees to 10 Degrees F, Includes Mounting Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Filter Pad, Poly, Tack, 20" x 20" x 1" (575-020-020)
- AIR KING Drum Fan 36" 120VAC (9236)
- NORDFAB Round 90 Degree Elbow, 8 in Duct Dia, 304 Stainless Steel, 22 GA, 26 1/4 in W, 26-1/4" L, 8 in H (8040400924)
- DUCTMATE Round Gasketed Coupler, 6 in Duct Dia, Metal, 24 GA, 6 in W, 42" L, 6" H (GRLABQS6GA)
- HONEYWELL Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (TP972A2002/U)
- HONEYWELL Pneu Temp Transmitter, DA/RA, 65 to 85F (LP916B1082/U)
- HONEYWELL Thermostat Tool Kit (AK3863/U)
- HONEYWELL Pneumatic Thermostat, Single Temperature, Cooling, 2 Pipe, Vertical (TP970B2077/U)
- HONEYWELL Pneumatic Thermostat, Single Temperature, Cooling, 2 Pipe, Vertical (TP970B2002/U)
- HONEYWELL Calibration/Cover Tool (CCT735A/U)
- SIEMENS Pneumatic Switch, 1/8 NPT Female, Positioning Switch (141-0600)
- Honeywell Pneumatic Controls