Shop All Fan Parts
Honeywell
Digital Wall Module, White
Mfr # T7560A1042
Zoro # G5561066
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Universal
- Features Dimensions: 4-1/8" Height, 3-15/16" Width, 13/16" Depth; Operating Temperature Range: 55 F to 85 F
- Includes Setpoint Wheel; Unoccupied/Occupied Override; LCD Display for Temperature; Setpoint and Fan Status
- Fits Brand Multiple
Product Information
Details
For Use With | Universal |
Item | Digital Wall Module, White |
Features | Dimensions: 4-1/8" Height, 3-15/16" Width, 13/16" Depth; Operating Temperature Range: 55 F to 85 F |
Includes | Setpoint Wheel; Unoccupied/Occupied Override; LCD Display for Temperature; Setpoint and Fan Status |
Fits Brand | Multiple |
Description
Digital Wall Module, White, Fits Brand Multiple, For Use With Universal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM Backward Incline Roof Exhaust Fan, 3 hp (BIRM1230300M)
- NU-CALGON Refrigerant Leak Seal, 1-1/2 to 5 Tons (4050-06)
- ALORAIR Blower CLEANSHIELD HEPA 550 AIR SCRUBBER WITH FILTER CHANGE LIGHT AND VARIABLE SPEED, green (CleanShield HEPA 550-Green)
- VULCAN Strip Heater, 240V, 14 In. L, 1200 Deg F (OS1214-300B)
- HONEYWELL Temperature Control, -40-248 Degrees F (T775M2006)
- HONEYWELL Actuator, Proof of Closure, 13 sec., Shaft (V4055D1019)
- HONEYWELL Chart Hub Assembly (30756150-001)
- HONEYWELL Silicone Diaphragm, MP953A, 5", 250 Deg. F (313745)
- HONEYWELL Premium Universal Pre-Filter (HRF-APP1)
- HONEYWELL Non-Programmable Thermostat (TH114-A-120S)
- DAYTON Front Guard (3561006600)
- Honeywell Fan Parts