Honeywell

Digital Deadbolt


product price: $86.65
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Features Antique Brass
See all product information

Product Information

Details

Item Electronic Lock
Features Antique Brass

Description

Electronic Lock, Function Programable Function Control, Access Method Keypad, Mounting Style 50, Finish Antique Brass, Series 8712, Handle Type None, Door Thickness 1-3/8 In. to 1-3/4 In., Key Override Options Schlage In.C In. 6 Pin Keyway (Included), Hand Nonhanded, Outside Height 4 3/4 in, Outside Width 3 in, Outside Depth 1 in, Keypad Material Hardened Plastic, Power Source (4) AA Batteries, Battery Life 1 to 2 yr., Operating Temp. Range -31 Degrees to 151 Degrees F, Fire Rating No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.