Shop All Depository & Drop Safes
Honeywell
Depository Safe, with Combination 73.4 lb, 1.06 cu ft, Steel
Mfr # 5911
Zoro # G7331409
original price:
$403.24
10% off
new price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Height 20 13/64 in
- Outside Width 14 in
- Outside Depth 15 13/64 in
- Material Steel
- Number of Bolts 3
Product Information
- Brand Honeywell
- MFR # 5911
- Zoro # G7331409
- UPC # 814113015949
- Country of Origin China
- Category Depository & Drop Safes
Dimensions
Outside Height | 20 13/64 in |
Outside Width | 14 in |
Outside Depth | 15 13/64 in |
Door Opening Width | 14 in |
Door Opening Height | 20 13/64 in |
Inside Width | 13 51/64 in |
Inside Height | 11 51/64 in |
Description
Security Safe, Color Black, Net Weight 73.4 lb, Capacity 1.06 cu ft, Not Rated Fire Rating, Water Endurance Not Specified, Material Steel, Finish Powder Coated, Max. User Codes 1, Number of Shelves 1, Number of Drawers 0, Lock Style Combination, Number of Bolts 3, Outside Height 20 13/64 in, Outside Width 14 in, Outside Depth 15 13/64 in, Inside Height 11 51/64 in, Inside Width 13 51/64 in, Door Opening Height 20 13/64 in, Door Opening Width 14 in, Battery Life 1 yr, Door Plate Thickness 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Adj. Leg, 3Wx30Dx27-7/8 to 35-3/8H, Sand (AL-3230 SAND)
- HALLOWELL Metal Shelving, 18"D x 48"W x 87"H, 8 Shelves, Steel (A5723-18HG)
- MONOFLO INTERNATIONAL Global Industrial„¢ Plastic Attached Lid Shipping and Storage Container 27-3/16x16-5/8x12-1/2 BL (DC2717-12BLUE)
- ORBIS 40 lb Hang & Stack Storage Bin, Plastic, 15 3/4 in W, 10 1/4 in H, Green, 23 5/8 in L (AF2416-10 Green)
- HONEYWELL Steel Depository Safe with Digital Lock, 14 x 15.2 x 20.2, 1.06 cu ft, Black (5912)
- MESA SAFE Mesa Safe MFL2014E-OLK Depository Safe Single Door Outer Locker Electronic Lock (MFL2014E-OLK)
- PROTEX SAFE Protex Through-The-Door Depository Drop Box, 4-1/4W x 10D x 15H, Beige (WSS-159)
- SENTRYSAFE Under Counter Drop Slot Safe, 0.39 Cu. Ft. Capacity, Gray (UC039K)
- SENTRYSAFE Under Counter Drop Slot Safe, 0.25 Cu. Ft. Capacity, Gray (UC025K)
- MESA SAFE CO Depository Safe, with Electronic 191 lb, 3.6 cu ft, Steel (MFL3020EE)
- PROTEX SAFE CO Protex Wall Depository Drop Box WDC-160 with Adjustable Chute - 12"W x 6"D x 16"H, Beige (WDC-160)
- Honeywell Depository & Drop Safes