Shop All Cut-Resistant Sleeves
Honeywell
Cut Resistant Sleeve, 16 In. L, Gray
Mfr # NFDS16
Zoro # G4761023
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cut-Resistant Material HPPE
- Color Gray
- Application Arm Protection
- ANSI/ISEA Cut Level 5
- Sleeve Size Universal
Product Information
- Brand Honeywell
- MFR # NFDS16
- Zoro # G4761023
- Country of Origin Sri Lanka
- Category Cut-Resistant Sleeves
Dimensions
Sleeve Size | Universal |
Length | 16" |
Size | One Size Fits Most |
Details
Cut-Resistant Material | HPPE |
Color | Gray |
Application | Arm Protection |
ANSI/ISEA Cut Level | 5 |
Cuff Style | Knitted |
Standards | EN388/ANSI |
Sleeve Style | Sleeve |
Item | Cut-Resistant Sleeve |
ANSI/ISEA Abrasion Level | 4 |
Suggested Use Environment | Food Processing |
ANSI/ISEA Puncture Level | 0 |
Material | HPPE |
Description
Cut-Resistant Sleeve, ANSI/ISEA Cut Level 5, Sleeve Style Sleeve, Color Gray, Standards EN388/ANSI, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Puncture Level 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON AGE Mens Brown Comp Toe Twin-Gore Work B, PR (IA5070)
- MILWAUKEE TOOL M12 Women's Heated AXIS Jacket Kit - Gray Large (234G-21L)
- PROPPER Coverall, Chest 45 to 46In., Tan (F51154622146L)
- CELLUCAP Hairnet, Black, Universal, PK144 (HN5BKGRA)
- HONEYWELL Cut-Resistant Sleeve, Thumbhole, Cut Level A4, HPPE Material, 18 in L, White (CTSS-2-18TH)
- HONEYWELL Cut-Resistant Sleeve, Cut Level A4, HPPE Material, 18 in L, White (CTSS-2-18)
- HONEYWELL Cut-Resistant Sleeve, Thumbhole, Cut Level A4, HPPE Material, 14 in L, White (CTSS-2-14TH)
- HONEYWELL Cut-Resistant Sleeve, Cut Level A4, HPPE Material, 14 in L, White (CTSS-2-14)
- MCR SAFETY Cut Resistant Sleeve, 14 in. L (9314D10)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 22 in Length, Black, S (KBKB1T22TX)
- MAPA Cut Resistant Sleeve, HDPE, 24in. L (34538032)
- Honeywell Abrasion & Cut Resistant Clothing