Shop All Cut-Resistant Gloves
Honeywell
Cut-Resistant Gloves, XXL, 13 Gauge, A4, PR
Mfr # 24-0513B/11XXL
Zoro # G9900293
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 11
- ANSI/ISEA Cut Level A4
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Black/Black
Product Information
- Brand Honeywell
- MFR # 24-0513B/11XXL
- Zoro # G9900293
- UPC # 883940367033
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 11 |
Glove Length | 10 in |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection None, Glove Insulation Material HPPE/Basalt, EN 388 Rating 4X43D, Standards EN 388, ASTM D3389-05, ASTM F1790-97, ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose with Reinforced Thumb Crotch, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Gas Cylinder Cabinet, 60x30, Capacity 18 (EGCVC18-50)
- HONEYWELL UVEX Lens Cleaning Wipes, Anti-Static, 100PK (S470)
- MCR SAFETY Prem Goatskin Mig Tig Kevlar, XL, PK12 (4850KXL)
- PROPPER Tactical Shirt, LAPD Navy, Size L Reg (F531250450L2)
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A6, PR (26-0513B/9L)
- HONEYWELL Cut-Resistant Gloves, XS, 13 Gauge, A2, PR (22-7513W/6XS)
- HONEYWELL Cut Resistant Coated Gloves, 4 Cut Level, PVC, XL, 1 PR (NFD11HD/10XL)
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A4, PR (24-0513B/9L)
- HONEYWELL Cut-Resistant Gloves, S, 18 Gauge, A1, PR (21-1818B/7S)
- HONEYWELL Cut-Resistant Gloves, PR (NPF26-9113G-9/L)
- HONEYWELL Cut-Resistant Gloves, S, 13 Gauge, A4, PR (24-0913B/7S)
- Honeywell Cut-Resistant Gloves