Shop All Cut-Resistant Gloves
Honeywell
Cut-Resistant Gloves, XXL, 13 Gauge, A3, PR
Mfr # 23-0513B/11XXL
Zoro # G9912227
product price: $7.39
/pr
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Black/Black
- Glove Coating Finish Smooth
Product Information
- Brand Honeywell
- MFR # 23-0513B/11XXL
- Zoro # G9912227
- UPC # 883940366852
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 11 |
Glove Length | 10 in |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection None, Glove Insulation Material HPPE/Basalt, EN 388 Rating 4X43C, Standards EN 407, EN 388, ASTM D3389-05, ASTM F1790-97, ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose with Reinforced Thumb Crotch, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKJAW U-Channel Post Puller Zinc and Clear Chromate Plating, ft. Steel (101432)
- MSA SAFETY Pre-Addressed Recycling Box, 16 In L (711227)
- BRADY Pipe Marker, Black, Nitric Acid, PK5, 7396-3C-PK (7396-3C-PK)
- ACCUFORM Portable Rail Clamp Sign Holder, 49 in Height, 12 in Width (FRR390)
- HONEYWELL Cut-Resistant Gloves, XL, 13 Gauge, A3, PR (23-0513B/10XL)
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A3, PR (23-0513B/9L)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, XL, 1 PR (PF542-XL)
- HONEYWELL Cut-Resistant Gloves, XXL, 18 Gauge, A2, PR (22-7518B/11XXL)
- HONEYWELL Cut-Resistant Gloves, PR (NPF23-0113G-10/XL)
- HONEYWELL Cut-Resistant Gloves, S, 13 Gauge, A7, PR (27-0513B/7S)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (KKC3FN-03-M)
- Honeywell Cut-Resistant Gloves