Shop All Cut-Resistant Gloves
Honeywell
Cut-Resistant Gloves, XXL, 13 Gauge, A2, PR
Mfr # 22-7513W/11XXL
Zoro # G9912184
product price: $6.79
/pr
$6.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size 11
- ANSI/ISEA Cut Level A2
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color White/Gray
Product Information
- Brand Honeywell
- MFR # 22-7513W/11XXL
- Zoro # G9912184
- UPC # 883940365879
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 11 |
Glove Length | 10 in |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection None, Glove Insulation Material HPPE, EN 388 Rating 4X42B, Standards EN 388, ASTM D3389-05, ASTM F1790-97, ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (N20R010000)
- BANNER STAKES Magnetic Belt Barrier, 7', Clsd for Maint (MH7006)
- DEFLECTO Ergonomic Sit Stand Mat, Black, 53" L x (CM24242BLKSS)
- MOLDEX Moldex 6498 BattlePlugs® Impulse Protection Reusable Earplugs, Corded, Medium, NRR 9dB/24dB (6498)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, Nitrile/Polyurethane, M, 1 PR (NFD15B/8M)
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A6, PR (26-0913B/9L)
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A4, PR (24-0513W/8M)
- HONEYWELL Cut-Resistant Gloves, PR (NPF21-1118W-9/L)
- HONEYWELL Cut-Resistant Gloves, XL, 13 Gauge, A3, PR (23-0913B/10XL)
- HONEYWELL Cut-Resistant Gloves, PR (NPF22-7113G-7/S)
- MCR SAFETY Cut Gloves, XS, Gray/Salt and Pepper, PR (9672XS)
- Honeywell Cut-Resistant Gloves