Shop All Cut-Resistant Gloves
Honeywell
Cut-Resistant Gloves, XS, 10 Gauge, A9, PR
Mfr # 29-0910B/6XS
Zoro # G9900302
product price: $15.45
/pr
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A9
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Black/Black
- Glove Coating Finish Smooth
Product Information
- Brand Honeywell
- MFR # 29-0910B/6XS
- Zoro # G9900302
- UPC # 883940369242
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 6 |
Glove Length | 10 in |
Size- Numeric | 6 |
Size- Alpha | XS |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A9, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection None, Glove Insulation Material HPPE/Kevlar(R)/Alloy, EN 388 Rating 4X44F, Standards EN 388, ASTM D3389-05, ASTM F1790-97, ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose with Reinforced Thumb Crotch, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Double Palm Glove, Nap-In Cotton, Large (9018CR)
- WOOSTER PRODUCTS Stair Tread, Black, 36in W, Extruded Alum (333BLA3)
- SMEAD Label, Accs, ""J"", Ylw, 100Ct Pk (SMD67180)
- SIGNMISSION OSHA Notice Sign, Not A Fire Exit, 10in X 7in Aluminum, 7"W, 10" L, Landscape, Not A Fire Exit Sign (OS-NS-A-710-L-15120)
- HONEYWELL Cut-Resistant Gloves, XL, 10 Gauge, A9, PR (29-0910B/10XL)
- HONEYWELL Cut-Resistant Gloves, M, 10 Gauge, A9, PR (29-0910B/8M)
- HONEYWELL Cut-Resistant Gloves, L, 10 Gauge, A9, PR (29-0910B/9L)
- HONEYWELL Cut-Resistant Gloves, XS, 13 Gauge, A4, PR (24-0913B/6XS)
- HONEYWELL Cut-Resistant Gloves, PR (NPF23-0113G-10/XL)
- HONEYWELL Cut-Resistant Gloves, S, 18 Gauge, A1, PR (21-1818B/7S)
- ANSELL Cut Resistant Gloves, Gray, Knit, XL , PR (060-11)
- Honeywell Gloves & Hand Protection