Shop All Cut-Resistant Gloves
Honeywell
Cut-Resistant Gloves, XL, 18 Gauge, A1, PR
Mfr # 21-1818B/10XL
Zoro # G9912026
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A1
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Black/Black
- Glove Coating Finish Smooth
Product Information
- Brand Honeywell
- MFR # 21-1818B/10XL
- Zoro # G9912026
- UPC # 883940365688
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 10 |
Glove Length | 10 in |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A1, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 5, Additional Hazard Protection None, Glove Insulation Material Nylon, EN 388 Rating 4X21A, Standards EN 388, ASTM D3389-05, ASTM F1790-97, ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Glove, Impact Resistant, XL, Hi-Vis, Pr (267-11)
- A & I PRODUCTS CONNECTOR-QUICKLINK-SCREW-STAINLESS 2" x1.03" x0.36" (A-B1ABQL06)
- PIG PIG Spill Kit Refill, Universal, Blue/Gray (RFL272)
- FIREX Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (i5000)
- HONEYWELL Cut-Resistant Gloves, L, 18 Gauge, A1, PR (21-1818B/9L)
- HONEYWELL Cut-Resistant Gloves, S, 18 Gauge, A1, PR (21-1818B/7S)
- HONEYWELL Cut-Resistant Gloves, M, 18 Gauge, A1, PR (21-1818B/8M)
- HONEYWELL Cut-Resistant Gloves, XXL, 13 Gauge, A2, PR (22-7913B/11XXL)
- HONEYWELL Cut-Resistant Gloves, XL, 10 Gauge, A9, PR (29-0910B/10XL)
- HONEYWELL Cut Resistant Gloves, Yellow/Black, L, PR (CRT17)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, L, 1 PR (4080-L (9))
- Honeywell Gloves & Hand Protection