Shop All Cut-Resistant Gloves
Honeywell
Cut-Resistant Gloves, XL, 18 Gauge, A1, PR
Mfr # 21-1518B/10XL
Zoro # G9908115
product price: $5.59
/pr
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A1
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Black/Black
- Glove Coating Finish Smooth
Product Information
- Brand Honeywell
- MFR # 21-1518B/10XL
- Zoro # G9908115
- UPC # 883940365749
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 10 |
Glove Length | 10 in |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A1, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 6, Additional Hazard Protection None, Glove Insulation Material Nylon, EN 388 Rating 4X31A, Standards EN 388, ASTM D3389-05, ASTM F1790-97, ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Black PVC SafetyToe Boot, Men's, 15, PR (31261)
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in Fuchsia, Size 6.5-7, PR (457406W-079-38)
- TOUGH DUCK Unlined Bib Overall, I19811-BRN-M (i19811)
- ANSELL Microflex MF-300 Exam Gloves, 6.3 mil, Natural Rubber Latex, Powder-Free, XL (10), Natural, 100 Pack (MF-300-XL)
- HONEYWELL Cut-Resistant Gloves, M, 18 Gauge, A1, PR (21-1518B/8M)
- HONEYWELL Cut-Resistant Gloves, S, 18 Gauge, A1, PR (21-1518B/7S)
- HONEYWELL Cut-Resistant Gloves, L, 18 Gauge, A1, PR (21-1518B/9L)
- HONEYWELL Cut-Resistant Gloves, Thermal, XXL, PR (43-622BY/11XXL)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, PVC, XL, 1 PR (NF11HD/10XL)
- HONEYWELL Cut Resistant Coated Gloves, 3 Cut Level, Nitrile/Polyurethane, M, 1 PR (NFD20B/8M)
- SHOWA Cut Resistant Gloves, A3 Cut Level, Uncoated, S, 1 PR (546X-S)
- Honeywell Cut-Resistant Gloves