Shop All Cut-Resistant Gloves
Honeywell
Cut-Resistant Gloves, XL, 13 Gauge, A4, PR
Mfr # 24-0513B/10XL
Zoro # G9900178
product price: $9.19
/pr
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 10
- ANSI/ISEA Cut Level A4
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Black/Black
Product Information
- Brand Honeywell
- MFR # 24-0513B/10XL
- Zoro # G9900178
- UPC # 883940367026
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 10 |
Glove Length | 10 in |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection None, Glove Insulation Material HPPE/Basalt, EN 388 Rating 4X43D, Standards EN 388, ASTM D3389-05, ASTM F1790-97, ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx50" W (491M80)
- LIND EQUIPMENT Flood Light, Corded, 5600lm, LED (XP970LED-FS)
- TENSABARRIER Sign Holder, 8-1/2In x 11In Frame, Black (1310U-33-8511HD-V)
- AVENGER SAFETY FOOTWEAR Size 12 BREAKER CT, MENS PR (A7282-12M)
- HONEYWELL Cut-Resistant Gloves, XXL, 15 Gauge, A1, PR (21-1515B/11XXL)
- HONEYWELL Cut-Resistant Gloves, M, 10 Gauge, A8, PR (28-0910B/8M)
- HONEYWELL Cut-Resistant Gloves, S, 13 Gauge, A4, PR (24-0513B/7S)
- HONEYWELL Cut-Resistant Gloves, M, 18 Gauge, A1, PR (21-1518B/8M)
- HONEYWELL Cut-Resistant Gloves, PR (NPF24-0113G-9/L)
- HONEYWELL Cut-Resistant Gloves, Slip-On, L, PR (42-615BL/9L)
- ANSELL Cut Resistant Glove, 11, 18G Blck, PR (11-757)
- Honeywell Cut-Resistant Gloves