Shop All Cut-Resistant Gloves
Honeywell
Cut-Resistant Gloves, Slip-On, M, PR
Mfr # 42-612BY/8M
Zoro # G9899968
product price: $38.89
/pr
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M (8)
- ANSI/ISEA Cut Level A6
- Standards CE, EN388, EN420
- Cuff Style Slip-On
- Glove Back Material Polyester
Product Information
- Brand Honeywell
- MFR # 42-612BY/8M
- Zoro # G9899968
- UPC # 883940344997
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M (8) |
Size- Numeric | 8 |
Size- Alpha | M |
Details
Item | Mechanics Gloves |
ANSI/ISEA Cut Level | A6 |
Standards | CE, EN388, EN420 |
Cuff Style | Slip-On |
Glove Back Material | Polyester |
Palm Material | Polyester |
Touchscreen Compatible | No |
ANSI/ISEA Impact Level | 2 |
Includes Double Palm | No |
Cut-Resistance Coverage | Palm Side |
Glove Back Color | Black/Green |
Minimum Temperature | Not Rated |
Includes Reinforced Thumb Crotch | No |
Glove Lining Material | Aramid |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 2, Cuff Style Slip-On, Palm Material Polyester, Glove Liner Material Aramid, Glove Back Material Polyester, Glove Back Color Black/Green, Knuckle Protection Material TPR, Standards CE, EN388, EN420, ANSI/ISEA Cut Level A6, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Admittance Sign, Restricted Area, 14 in. W (U6-1215-RD_14X10)
- PYRAMEX Brz Len Blk/Tan Glasses (CHB818ST)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR (234X-07)
- SIGNMISSION Handicapped Parking During Church Hours With Graphic Rust Proof Parking, A-1824-23916 (A-1824-23916)
- HONEYWELL Cut-Resistant Gloves, XXL, 18 Gauge, A2, PR (22-7518B/11XXL)
- HONEYWELL Cut-Resistant Gloves, Hook-and-Loop, XS, PR (42-623BO/6XS)
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A3, PR (23-0513B/9L)
- HONEYWELL Cut-Resistant Gloves, XL, 18 Gauge, A1, PR (21-1818B/10XL)
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A5, PR (25-0513B/9L)
- HONEYWELL Cut-Resistant Gloves, PR (NPF23-0113G-10/XL)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, PVC, S, 1 PR (8113C-07)
- Honeywell Cut-Resistant Gloves