Shop All Cut-Resistant Gloves
Honeywell
Cut-Resistant Gloves, S, 18 Gauge, A2, PR
Mfr # 22-7518B/7S
Zoro # G9912096
product price: $7.99
/pr
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Black/Black
- Glove Coating Finish Smooth
Product Information
- Brand Honeywell
- MFR # 22-7518B/7S
- Zoro # G9912096
- UPC # 883940365954
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 7 |
Glove Length | 10 in |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection None, Glove Insulation Material HPPE, EN 388 Rating 4X31B, Standards EN 388, ASTM D3389-05, ASTM F1790-97, ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity with Reinforced Thumb Crotch, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1140184)
- SIGNMISSION Safety Glasses Required 16in Non-Slip Floor Marker, 16" x 16", FD-C-16-99897 (FD-C-16-99897)
- BRADY Label, White, Labels/Roll: 100 (PTL-61-483)
- JAYDEE BOEN Traffic Cone Bar, Retract, 3.35ft - 6.6ft (TCB-36)
- HONEYWELL Cut-Resistant Gloves, XL, 18 Gauge, A2, PR (22-7518B/10XL)
- HONEYWELL Cut-Resistant Gloves, L, 18 Gauge, A2, PR (22-7518B/9L)
- HONEYWELL Cut-Resistant Gloves, M, 18 Gauge, A2, PR (22-7518B/8M)
- HONEYWELL Cut-Resistant Gloves, Hook-and-Loop, L, PR (42-622BY/9L)
- HONEYWELL Cut-Resistant Gloves, M, 18 Gauge, A3, PR (23-7518B/8M)
- HONEYWELL Cut Resistant Coated Gloves, 4 Cut Level, Nitrile, L, 1 PR (PF570-L)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, PVC, L, 1 PR (93847L)
- Honeywell Cut-Resistant Gloves