Shop All Cut-Resistant Gloves
Honeywell
Cut-Resistant Gloves, PR
Mfr # NPF26-9623G-8/M
Zoro # G106135931
product price: $13.15
/pr
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- Glove Coating Material Natural Rubber
- Glove Coating Coverage 3/4
- Glove Coating Finish Rough
- ANSI/ISEA Abrasion Level 3
Product Information
- Brand Honeywell
- MFR # NPF26-9623G-8/M
- Zoro # G106135931
- UPC # 883940419398
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Size- Numeric | 8 |
Size- Alpha | M |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Cut and Sewn, Knit Material Stainless Steel, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Glove Insulation Material Stainless Steel, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 3X44F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Markers, Legend T1, Black/White, PK25, WM-T1-PK (WM-T1-PK)
- CROSSFIRE Crossfire Concept Foam Lined Bifocal Safety Eyewear (82115)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, L, 1 PR (577L-08)
- MASTER MFG Microfiber Auto Cleaning Gloves, On, PK6 (18042CS)
- HONEYWELL Cut-Resistant Gloves, PR (NPF26-9623G-11/XXL)
- HONEYWELL Cut-Resistant Gloves, PR (NPF26-9623G-7/S)
- HONEYWELL Cut-Resistant Gloves, PR (NPF26-9623G-10/XL)
- HONEYWELL Cut-Resistant Gloves, PR (NPF21-1118G-9/L)
- HONEYWELL Cut Resistant Coated Gloves, 3 Cut Level, Polyurethane, XL, 1 PR (NFD16G/10XL)
- HONEYWELL Cut-Resistant Gloves, XS, 13 Gauge, A3, PR (23-0913B/6XS)
- RINGERS GLOVES Extrication Gloves, Arnortex, XL, Hi-Vis, Pr (327-11)
- Honeywell Cut-Resistant Gloves