Shop All Cut-Resistant Gloves
Honeywell
Cut-Resistant Gloves, PR
Mfr # NPF23-0113G-7/S
Zoro # G306135878
product price: $8.69
/pr
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Glove Coating Material PU
- Glove Coating Coverage 3/4
- Glove Coating Finish Rough
- ANSI/ISEA Abrasion Level 6
Product Information
- Brand Honeywell
- MFR # NPF23-0113G-7/S
- Zoro # G306135878
- UPC # 883940418964
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Size- Numeric | 7 |
Size- Alpha | S |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Cut and Sewn, Knit Material HPPE/Basalt, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Glove Insulation Material HPPE/Basalt, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43C, Standards ANSI/ISEA 105:2016, EN 388:2016
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Men, 11-1/2, D, Pull On, 11inH, PR (SE4812)
- PIP Unlined Leather Drivers Gloves, S, PK12 (68-105/S)
- STRANCO Die Cut Letter Label, R, 10 Cards, PK10 (DBV-4-R-10)
- WERNER 6 ft.L Cross Arm Strap Web (A111006)
- HONEYWELL Cut-Resistant Gloves, PR (NPF23-0113G-9/L)
- HONEYWELL Cut-Resistant Gloves, PR (NPF23-0113G-8/M)
- HONEYWELL Cut-Resistant Gloves, PR (NPF23-0113G-11/XXL)
- HONEYWELL Cut Resistant Coated Gloves, 3 Cut Level, Nitrile/Polyurethane, 2XL, 1 PR (NFD20B/11XXL)
- HONEYWELL Cut-Resistant Gloves, Slip-On, M, PR (42-612BY/8M)
- HONEYWELL Cut-Resistant Gloves, XL, 10 Gauge, A9, PR (29-0910B/10XL)
- PIP Cut Resistant Gloves, A2 Cut Level, Uncoated, XL, 1 PR (17-SD200/XL)
- Honeywell Gloves & Hand Protection