Shop All Cut-Resistant Gloves
Honeywell
Cut-Resistant Gloves, M, 13 Gauge, A5, PR
Mfr # 25-0513B/8M
Zoro # G9900406
product price: $10.29
/pr
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 8
- ANSI/ISEA Cut Level A5
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Black/Black
Product Information
- Brand Honeywell
- MFR # 25-0513B/8M
- Zoro # G9900406
- UPC # 883940368047
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 8 |
Glove Length | 10 in |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A5, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection None, Glove Insulation Material HPPE/Stainless Steel, EN 388 Rating 4X42E, Standards EN 388, ASTM D3389-05, ASTM F1790-97, ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose with Reinforced Thumb Crotch, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SCOTT Cartridge Adapter (805059-01)
- IRONCLAD PERFORMANCE WEAR Heat-Resistant Gloves (R-PYR-01-XS)
- SECUR-ID Decon Property Bag, 12 x 16 In, PK250 (DP12PLUS)
- MARSHALLTOWN Mixer Mud Ribbon Style 2X24In (RM771)
- HONEYWELL Cut-Resistant Gloves, S, 13 Gauge, A3, PR (23-0913B/7S)
- HONEYWELL Cut-Resistant Gloves, Hook-and-Loop, XL, PR (42-623BO/10XL)
- HONEYWELL Gloves, PR (44-4438BL/10XL)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, PVC, S, 1 PR (NF11HD/7S)
- HONEYWELL Cut-Resistant Gloves, XL, 13 Gauge, A5, PR (25-0513B/10XL)
- HONEYWELL Cut Resistant Gloves, 4 Cut Level, Uncoated, XL, 1 PR (CRT13J)
- ANSELL VF, Cut Res Glove, Sz9, Kevlar, 40LJ71, PR (11-541VP)
- Honeywell Cut-Resistant Gloves