Shop All Cut-Resistant Gloves
Honeywell
Cut-Resistant Gloves, L, 13 Gauge, A5, PR
Mfr # 25-0513B/9L
Zoro # G9900485
product price: $15.49
/pr
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 9
- ANSI/ISEA Cut Level A5
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Black/Black
Product Information
- Brand Honeywell
- MFR # 25-0513B/9L
- Zoro # G9900485
- UPC # 883940368054
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 9 |
Glove Length | 10 in |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A5, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection None, Glove Insulation Material HPPE/Stainless Steel, EN 388 Rating 4X42E, Standards EN 388, ASTM D3389-05, ASTM F1790-97, ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose with Reinforced Thumb Crotch, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label Tape Cartridge, Black on White, Labels/Roll: Continuous (1734821)
- 3M Face Shield, Full, Clr, Plycarb (82701-00000)
- 3M Pavement Marking Tape, 30" L x 16" W (270ES-16x30yd)
- STOPOUT Toggle Switch Lockout, Clear, 3-1/2" L (KDD142)
- HONEYWELL Cut-Resistant Gloves, M, 10 Gauge, A9, PR (29-0910B/8M)
- HONEYWELL Cut-Resistant Gloves, XS, 13 Gauge, A4, PR (24-0513B/6XS)
- HONEYWELL Cut-Resistant Gloves, XXL, 13 Gauge, A2, PR (22-7513W/11XXL)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, Nitrile/Polyurethane, 2XL, 1 PR (NFD15B/11XXL)
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A2, PR (22-7513W/9L)
- HONEYWELL Cut-Resistant Gloves, XXL, 13 Gauge, A7, PR (27-0513B/11XXL)
- HEXARMOR Safety Gloves, Cut-Resistant, White, XS, PR (3012-XS (6))
- Honeywell Cut-Resistant Gloves