Shop All Cut-Resistant Gloves
Honeywell
Cut Resistant Coated Gloves, 4 Cut Level, Nitrile, XL, 1 PR
Mfr # PF570-XL
Zoro # G5085342
original price:
$53.37
18% off
new price: $43.39
/pr
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 13
- ANSI/ISEA Cut Level 4
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Charcoal Gray
Product Information
- Brand Honeywell
- MFR # PF570-XL
- Zoro # G5085342
- UPC # 801462229417
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 13 |
Size- Alpha | XL |
Details
Item | Coated Gloves |
ANSI/ISEA Cut Level | 4 |
Glove Coating Material | Nitrile |
Glove Coating Coverage | Palm |
Color | Charcoal Gray |
Glove Coating Finish | Charcoal Gray |
ANSI/ISEA Abrasion Level | 4 |
Standards | EN420, EN388, ANSI/ISEA |
Cuff Style | Knit |
Suggested Use Environment | Dry/Light Oil |
Application | Sheet Metal, Glass And Blade Handling, Automotive Assembly,construction, Rebar Work, |
ANSI/ISEA Puncture Level | 4 |
Lining | HPPE /Steel |
Coating Material | Nitrile |
ANSI/ISEA Cut Level - 2011 | 4 |
Silicone-Free | No |
Thickness | 13 ga |
Description
Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards EN420, EN388, ANSI/ISEA, Glove Coating Cover Palm, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR GRIP Clear Gator Grip Traction Tape, 2"x60 ft. (SG3602CL)
- 2W INTERNATIONAL Blaze Plastic Safety Vest 12 Pack, Lime, 12PK (7528)
- SHOWA VF, Coated Glove, Blk/Gry, S, 23PG82, PR (370BS-06-V)
- NMC Dot Placard Sign, 1866 3, Pk10, Material: Adhesive Backed Vinyl (DL142BP10)
- HONEYWELL Cut Resistant Coated Gloves, 4 Cut Level, Nitrile, M, 1 PR (PF570-M)
- HONEYWELL Cut-Resistant Gloves, PR (NPF24-0113G-8/M)
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A6, PR (26-0513B/8M)
- HONEYWELL Cut-Resistant Gloves, PR (NPF23-0113G-10/XL)
- HONEYWELL Cut Resistant Coated Gloves, 3 Cut Level, Polyurethane, L, 1 PR (NFD16G/9L)
- HONEYWELL Cut-Resistant Gloves, M, 18 Gauge, A2, PR (22-7518B/8M)
- MCR SAFETY Cut-Resistant Gloves, A3 Cut Level, Foam Nitrile, XL, 1 PR (90750XL)
- Honeywell Gloves & Hand Protection