Shop All Cut-Resistant Gloves
This Product is Discontinued
Honeywell
Cut Resistant Coated Gloves, 3 Cut Level, Polyurethane, M, 1 PR (Discontinued)
Mfr # WE300-M
Zoro # G5359602
This Product is Discontinued
Key Features
- Glove Size M
- ANSI/ISEA Cut Level 3
- Size M
- Color Gray
- Glove Coating Material Polyurethane
Product Information
- Brand Honeywell
- MFR # WE300-M
- Zoro # G5359602
- UPC # 801462005370
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 9-1/4" |
Length | 9-1/4" |
Size- Alpha | M |
Description
Coated Gloves, ANSI/ISEA Abrasion Level 5, Standards EN420, EN388, Glove Hand Style Left and Right, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.