Shop All Gas Detection Accessories
Honeywell
Cradle Charger 5 Way
Mfr # CP-C01-5
Zoro # G2708731
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 0C to 45C
- Input Voltage 5V
- Width 4 1/2 in
- Includes Charger
- Length 26 1/2 in
Product Information
- Brand Honeywell
- MFR # CP-C01-5
- Zoro # G2708731
- Country of Origin Mexico
- Category Gas Detection Accessories
Dimensions
Width | 4 1/2 in |
Length | 26 1/2 in |
Height | 2 1/2 in |
Overall Length | 26.5 in |
Overall Height | 2.5 in |
Overall Width | 4.5 in |
Details
Temp. Range | 0C to 45C |
Input Voltage | 5V |
Includes | Charger |
Item | Cradle Charger |
For Use With | BW Icon, BW Icon+ |
Description
Cradle Charger, Product Type Cradle Charger, For Use With BW Icon, BW Icon+, Includes Charger, Overall Height 2.5 in, Overall Length 26.5 in, Overall Width 4.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U1-1090-RD_10X7 (U1-1090-RD_10X7)
- NMC Emergency Exit Only Alarm Will Sound Sign (M85A)
- POINT6 Merino Performance Single Layer Beanie, Black, One Size Fits All (71-7002-204-00)
- PYRAMEX Safety Glasses, Mirror Scratch-Resistant (S3270S)
- HONEYWELL Protective Case, Black, Plastic, 2 in. L (CLIPHB-CASE)
- HONEYWELL Tube, Ammonia, 1 to 30 ppm, PK10 (H-10-100-05)
- HONEYWELL Gas Regulator, 0.5Lpm (REG2-0.5)
- HONEYWELL Calibration Gas, 58L Cylinder Capacity (610-0050-070)
- HONEYWELL Handle for Portable Configuration (SPMF-HNDL)
- HONEYWELL Gas Detector Confined Space Kit (MC-CK-DL)
- MSA SAFETY Tubing, 50 ft. (10153105)
- Honeywell Gas Detection Accessories