Shop All Suspension Hardware & Components
Honeywell
Conversion Kit
Mfr # 14003203-003/U
Zoro # G302492586
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass, Plastic
- Manufacturer Model Number 14003203-003/U
- Accessory Type Conversion Kit
- Compatible Manufacturer Model Number Universal
- Includes Barbed/Compression Adapters, Tubing
Product Information
- Brand Honeywell
- MFR # 14003203-003/U
- Zoro # G302492586
- UPC # 085267229982
- Country of Origin United States
- Category Suspension Hardware & Components
Details
Item | Conversion Kit |
Material | Brass, Plastic |
Manufacturer Model Number | 14003203-003/U |
Accessory Type | Conversion Kit |
Compatible Manufacturer Model Number | Universal |
Includes | Barbed/Compression Adapters, Tubing |
Mounting Direction | Horizontal, Vertical |
Features | 30 psi Maximum Air Pressure, 5/32 in Air Connection Outside Diameter, Dual Barbed Fittings Air Connection Type, High Volume Air Flow Output, Universal Conversion Kit |
Compatible Brand and Series | Universal |
Description
Conversion Kit, Compatible Brand and Series Universal, Compatible Grainger Part Number Universal, Compatible Manufacturer Model Number Universal, Includes Barbed/Compression Adapters, Tubing, Material Brass, Plastic, Mounting Direction Horizontal, Vertical, Features 30 psi Maximum Air Pressure, 5/32 in Air Connection Outside Diameter, Dual Barbed Fittings Air Connection Type, High Volume Air Flow Output, Universal Conversion Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAYMILLS Filter (742-09335-1)
- BELL 5 Outlet 12V Power Station, Dash Mount (22-1-39279-8)
- MTD Wheel-Complete 8 X (734-04581)
- PETTIT Splash Zone 2 Gal Kit (A788G)
- MOOG Suspension Control Arm Bushing - Rear At Knuckle (Upper), K200174 (K200174)
- CTR Suspension Stabilizer Bar Link, CL0508R (CL0508R)
- MEVOTECH Lateral Link, Cms501283 (CMS501283)
- MOOG Suspension Stabilizer Bar Link - Front, K750297 (K750297)
- MOOG Suspension Control Arm Bumper, K6607 (K6607)
- MOOG Suspension Ball Joint - Front Upper, K772 (K772)
- AIRBAGIT AirBagIt BAG-FREE-2 2-2500Lb Single Port- 2-2600Lb Single Port Denominator-I Air Bags Air Springs (BAG-FREE-2)
- Honeywell Suspension Hardware & Components