Shop All Portable Device Chargers
Honeywell
Controller, 10 7/16"L x 5 5/8"W x 1 3/4"D
Mfr # T02-0107-000
Zoro # G3944602
product price: $2,775.99
/ea
Free Shipping & Returns
$2,775.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Can be used on a Bench Top or Mounted on the Wall, Deployable as a Standalone Cradle or a Controller-Based System with upto 10 Cradles, Easy, One-Touch Bump Testing, Calibration, Charging and Records Management, Networking Capability, Optimized for Field Use, Does Not Require a Computer to Operate, Supports a Wide Variety of Gases, Including Exotics
- Length 10 43/100 in
- For Use With AutoRAE 2 Cradles
- Depth 1 73/100 in
- Width 5 63/100 in
Product Information
- Brand Honeywell
- MFR # T02-0107-000
- Zoro # G3944602
- Country of Origin China
- Category Portable Device Chargers
Dimensions
Length | 10 43/100 in |
Depth | 1 73/100 in |
Width | 5 63/100 in |
Height | 5 in |
Test Stand Depth | 1.73 in |
Manufacturer Warranty Length | 2 yr Limited |
Test Stand Width | 5.63 in |
Description
Controller, Product Type Controller, Standards CE Certified, Mounting Location Tabletop, Wall, Visual Alert Type Red/Green/Yellow LED, Display Type Digital, Power Source AC Adapter, Communication Protocol Wi-Fi, Data Logger Yes, Digital Memory Capacity 2 GB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIDEN SM81 Speaker Microphone (SM81)
- RAM MOUNTS Replacement for RAM Mounts Ram-vbd-125-sw1 (RAM-VBD-125-SW1 RAM MOUNTS)
- ALLSOP Memory Foam Wrist Rests, Black (30205)
- ILC Replacement for Dranetz 118348-g1 Battery (118348-G1 BATTERY DRANETZ)
- HONEYWELL Docking Station Cradle, 12" L, 14" W (T02-0203-000)
- HONEYWELL Travel Charger, 6" L x 5" W x 6" D x 5" H (M01-3021-000)
- HONEYWELL Desktop Cradle, 10" L x 8" W x 10" D (M01-0306-000)
- HONEYWELL Truck Mount, 6" L x 8" W x 10" D x 6" H (M01-0308-000)
- HONEYWELL Docking Station Cradle, 20" L, 14" W (T02-0503-000)
- HONEYWELL Docking Station Cradle, 10" L, 14" W (T02-0403-000)
- ILC Replacement for Ereplacements Ac0304817u AC Adapter (AC0304817U AC ADAPTER EREPLACEMENTS)
- Honeywell Portable Device Chargers