Shop All Mechanics Gloves
Honeywell
Coated Cold Grip Gloves, XL, Blue/Black, Polyamide
Mfr # NF11HD10XL
Zoro # G6165518
product price: $10.65
/pk 2, $5.33/ea
$10.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size XL
- Color Blue/Black
- Glove Length 25 cm
- Application Building and Construction, General Industry, Green Spaces, Logistics, Maintenance Offshore
- Back Material Polyamide
Product Information
- Brand Honeywell
- MFR # NF11HD10XL
- Zoro # G6165518
- UPC # 821812986203
- Country of Origin Pakistan
- Category Mechanics Gloves
Dimensions
Glove Size | XL |
Glove Length | 25 cm |
Details
Item | Coated Cold Grip Gloves |
Color | Blue/Black |
Application | Building and Construction, General Industry, Green Spaces, Logistics, Maintenance Offshore |
Back Material | Polyamide |
Standards | EN 0075/797/162/08/13/0766 |
Palm Material | PVC |
Lining | Cold Protection |
Glove Palm Material | PVC |
Description
Coated Cold Grip Gloves,XL,Package Quantity 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Replacement Parts - Speed Dial 370™ Ratcheting Headgear - Quad™ 500, Maxview™, F4XP Series (20695)
- C.H. HANSON Letter Set, 1/4 In. H, Steel (25900)
- SALISBURY Electriflex Insulated Glove, Size 11, PR (NG214RB/11)
- MCR SAFETY 10 Gauge Cotton Polyester Gray, PK12 (9611LM)
- MECHANIX WEAR Mechanics Gloves, M ( 9 ), Brown (MG-07-009)
- BDG Mechanics Gloves, L ( 9 ), Black/Blue (20-1-10605N-L)
- CONDOR Mechanics Gloves, S, Black, Spandex/Nylon (2XRR8)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, M, Green, Ribbed Nylon/Spandex (IVG2-03-M)
- IMPACTO Anti-Impact Glove, Nylon Back, Blue, XL (50120110050)
- MECHANIX WEAR Mechanics Gloves, 2XL, Black/Gray, TekDry(R) (H15-05-012)
- LIFT SAFETY TACKER Glove BlackBlack Genuine Leather AntiVibe (GTA-17KKL)
- Honeywell Gloves & Hand Protection