Shop All Chemical Resistant Gloves
Honeywell
Chemical Resistant Glove, Green, XXL, PR
Mfr # 32-3015E/11XXL
Zoro # G202695704
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Insulated No
- Supported / Unsupported Unsupported
- Glove Length 13 in
- Glove Coating Material Nitrile
Product Information
- Brand Honeywell
- MFR # 32-3015E/11XXL
- Zoro # G202695704
- UPC # 883940409474
- Country of Origin United States
- Category Chemical Resistant Gloves
Dimensions
Glove Size | XXL |
Glove Length | 13 in |
Description
Chemical Resistant Glove, 0.38 mm, 13 in, Glove Size XXL, Color Green, Unsupported, Standards ANSI ABRASION, ANSI CUT, EN 388, EN 407, EN ISO374-1, Food Contact, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTCH 24" Aluminum Friction Saver (NAFS-24)
- BDG NBR Coated 18 ga. HPPE, Medium (99-1-9641-8-K)
- LYLE Enter Sign For Parking Lots, 6 in H, 18 in W, Aluminum, Horizontal Rectangle, T1-1858-EG_18x6 (T1-1858-EG_18x6)
- SCHNEIDER ELECTRIC Base and Cover, Stackable (XVBC21)
- HONEYWELL Chemical Resistant Glove, Green, S, PR (33-3765E/7S)
- HONEYWELL Chemical Resistant Glove, Green, XXL, PR (32-3011E/11XXL/N)
- HONEYWELL Chemical Resistant Glove, Green, M, PR (33-3765E/8M)
- HONEYWELL Chemical Resistant Glove, Green, XL, PR (32-3015E/10XL)
- HONEYWELL Glovebox Glove, White, 1 PR (8Y3032A/9Q)
- HONEYWELL Chemical Resistant Glove, 15 mil, Sz 8, PR (LA111EBFL/8)
- ANSELL Sol-Vex Unsupported Nitrile Gloves, Green, Large (117300)
- Honeywell Chemical Resistant Gloves