Honeywell

Chemical Resistant Glove, Green, M, PR


original price: $14.69
13% off
new price: $12.69
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Glove Thickness 1.7 mm
  • Glove Coating Material Nitrile
  • Glove Texture Location Fingers and Back of Hand
  • Glove Coating Finish Grip
  • ANSI/ISEA Cut Level A3
See all product information

Product Information

Dimensions

Glove Length 12 3/4 in
Glove Size M

Description

Chemical Resistant Glove, Fingers and Back of Hand, 1.7 mm, 12 3/4 in, Glove Size M, Color Green, Supported, Standards ANSI ABRASION, ANSI CUT, EN 388, EN 407, EN ISO374-1, Food Contact, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.