Shop All Chemical Resistant Gloves
Honeywell
Chemical Resistant Glove, Green, M, PR
Mfr # 32-3015E/8M
Zoro # G502695695
product price: $1.99
/pr
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Puncture Level Not Rated
- Standards ANSI ABRASION, ANSI CUT, EN 388, EN 407, EN ISO374-1, Food Contact
- Glove Coating Material Nitrile
- Supported / Unsupported Unsupported
- Glove Coating Finish Smooth
Product Information
- Brand Honeywell
- MFR # 32-3015E/8M
- Zoro # G502695695
- UPC # 883940409443
- Country of Origin United States
- Category Chemical Resistant Gloves
Dimensions
Glove Size | M |
Glove Length | 13 in |
Description
Chemical Resistant Glove, 0.38 mm, 13 in, Glove Size M, Color Green, Unsupported, Standards ANSI ABRASION, ANSI CUT, EN 388, EN 407, EN ISO374-1, Food Contact, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALEO Anti-Vibration Glove, Black/Gray, 2XL, PR (V430-2XL-VI4872XE)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 10, 1 PR (37-165)
- BRADY Label, 2 in W, Light Gray (M6-20-428-PSL)
- VGUARD A33A1, Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, Medium, 1000 PK, Cream (A33A12)
- HONEYWELL Chemical Resistant Glove, Green, L, 9, PR (32-3015E/9L)
- HONEYWELL Chemical Resistant Glove, Green, S, PR (32-3015E/7S)
- HONEYWELL Chemical Resistant Glove, Green, XL, PR (32-3015E/10XL)
- HONEYWELL Chemical Resistant Glove, Green, XL, PR (33-3765E/10XL)
- HONEYWELL Chemical Resistant Glove, Green, L, PR (32-3011E/9L/N)
- HONEYWELL Chemical Resistant Glove, Green, L, 9, PR (33-3765E/9L)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, L, 12PK (9751R)
- Honeywell Gloves & Hand Protection