Shop All Replacement Sensors
Honeywell
Chemcassette Tape, 0 deg. to 40 deg. C
Mfr # 1265-3011
Zoro # G1954140
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Ozone
- Sensor Range 15 to 90% RH
- Resolution 20 to 1000 ppb
- Temp. Range 0 Degrees to 40 Degrees C
- For Use With Single Point Monitor
Product Information
- Brand Honeywell
- MFR # 1265-3011
- Zoro # G1954140
- Country of Origin United States
- Category Replacement Sensors
Details
Detects | Ozone |
Sensor Range | 15 to 90% RH |
Resolution | 20 to 1000 ppb |
Temp. Range | 0 Degrees to 40 Degrees C |
For Use With | Single Point Monitor |
Chemical Formula | O3 |
Standards | EMC, LVD, RED, RoHS, WEEE |
Item | Gas Detector Sensor |
For Detector Type | Portable |
Operating Temperature - Minimum | 32 Degrees F |
Gas Detected | Ozone |
For Location | Indoor, Outdoor |
Measurement Range | 15 to 90% RH |
Features | Duty Cycle and K-Factor Multiplier Options, LED Bar On Top of Unit with Flip Screen |
T50 Response Time | 55 sec |
Operating Temperature - Maximum | 104 Degrees F |
Sub-Brand | BW |
Sensor Type | Chemcassette Tape |
Compatible Detector Manufacturer Part Number | Single Point Monitor |
Description
Gas Detector Sensor, Gas Detected Ozone, Measurement Range 15 to 90 Percent RH, Sensor Type Chemcassette Tape, For Detector Type Portable, Compatible Detector Manufacturer Part Number Single Point Monitor, Sub-Brand BW, Features Duty Cycle and K-Factor Multiplier Options, LED Bar On Top of Unit with Flip Screen, Resolution 20 to 1000 ppb, Standards EMC, LVD, RED, RoHS, WEEE, For Location Indoor, Outdoor, T50 Response Time 55 sec, Operating Temperature - Maximum 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC No Entry Restrooms Closed Heavy Duty Floor Stand (HDFS206)
- ULTRATECH Spill Tray, 16 gal Spill Capacity, Polyethylene (2371)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Magnetic 20 ft. Black/Yellow Belt (WMX160-YW-BYD-M-M-200)
- TOUGH DUCK Safety Rain Jacket, SJ351-BLACK-L (SJ351)
- HONEYWELL Replacement Sensor, CO, H2S (D4-RHM04)
- HONEYWELL Gas Detector Sensor, BW Honeywell Replacement Oxygen (O2) Sensor, 0 to 30% Measurement Range, (SR-X2V)
- HONEYWELL Replacement Sensor, Hydrogen Sulfide (SR-H04-SC)
- HONEYWELL Cleaning Kit, (M5PID-CLN-K1)
- HONEYWELL Replacement Sensor, LEL, 0 to 100 ppm (C03-0911-000)
- HONEYWELL Replacement Sensor, CO, 0 to 2000 ppm (C03-0903-000)
- ILC Replacement for Maxtec Max-12a Oxygen Sensors (MAX-12A OXYGEN SENSORS MAXTEC)
- Honeywell Gas Detection