Shop All Strip Chart Paper
Honeywell
Chart, Roll, Range 0 to 1000,120 Ft
Mfr # BN 504
Zoro # G0528762
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 1000
- Chart Length (Ft.) 120 ft
- For Use With Honeywell Recorders
- Number of Charts Included 1
- Minimum Temperature Measured Degrees F 0 Degrees F
Product Information
- Brand Honeywell
- MFR # BN 504
- Zoro # G0528762
- Country of Origin United States
- Category Strip Chart Paper
Dimensions
Chart Length (Ft.) | 120 ft |
Strip Chart Length | 120 ft |
Strip Chart Width | 12 in |
Details
Item | Roll Paper Strip Chart |
Range | 0 to 1000 |
For Use With | Honeywell Recorders |
Number of Charts Included | 1 |
Minimum Temperature Measured Degrees F | 0 Degrees F |
Compatible with Series | Universal |
Maximum Temperature Measured Degrees F | 1,000 Degrees F |
Increment of Variation | 100 |
Product Type | Roll Paper Strip Chart |
Units Measured | Temperature Degrees F |
Grid Color | Blue |
Compatible with Brand | Honeywell |
Description
Roll Paper Strip Chart, Compatible with Manufacturer Model Number Class 15 16 153, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Roll Paper Strip Chart, Strip Chart Length 120 ft, Grid Color Blue, Increment of Variation 100, Strip Chart Width 12 in, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFELSKO Coating Gage, 0 to 60 Mils, 100,000 (FNS3-E)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402H)
- PIC GAUGES Gauge, 2", 0/200psi, 1/4"LM, SS (PRO-301D-204G-01)
- TRANSFORMING TECHNOLOGIES Wrist Strap Set, Premium Cc, 6', 4mm Machined Post (WB4037)
- HONEYWELL Strip Chart, Roll, Range 0 to 2400,120 Ft (BN 553)
- HONEYWELL Strip Chart, Roll, Range None, Length 66 Ft (BN 46180522-001)
- HONEYWELL Strip Chart, Roll, Range None, Length 115Ft (BN 46190052-100)
- HONEYWELL Strip Chart, Fanfold, Range None, 115 Ft (BN 46190051-100)
- HONEYWELL Strip Chart, Fanfold, Range None, 50 Ft (BN 46187045-050)
- HONEYWELL Strip Chart, Roll, Range None, Length 115Ft (BN 46182708-001)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 100, 53 Ft (YOK B9565AW)
- Honeywell Strip Chart Paper