Shop All Circular Charts
Honeywell
Chart, 11.875 In, 0 to 14, 1 Day, PK100
Mfr # BN 15563
Zoro # G1384634
product price: $28.99
/pk 100, $0.29/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 11.8 in
- Range 0 to 14
- Recording Time (Day) 1
- For Use With Honeywell Recorders
- Product Type Circular Paper Chart
Product Information
- Brand Honeywell
- MFR # BN 15563
- Zoro # G1384634
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 11.8 in |
Circular Chart Diameter | 11.88 in |
Details
Item | Circular Paper Chart |
Range | 0 to 14 |
Recording Time (Day) | 1 |
For Use With | Honeywell Recorders |
Product Type | Circular Paper Chart |
Grid Color | Black |
Highest Generic Number Recorded | 14 |
Compatible with Brand | Honeywell |
Increment of Variation | 2 |
Lowest Generic Number Recorded | 0 |
Number of Charts Included | 100 |
Units Measured | Generic Number Units |
Compatible with Series | Universal |
Time Recorded | 24 hr |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number Class 15, Class 22, Class 45, Class 60, Class 70, Classic Servoline, DR 4500, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 2, Strip Chart Width Not Applicable, Highest Generic Number Recorded 14, Maximum AC Current Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE BIOMEDICAL Pressurized uR Ion Chamber Survey Meter (451P-RYR)
- TESTO Combustion Analyzer, 23to113F, 21% v/vO2 (0564 3002 83)
- UEI TEST INSTRUMENTS RESIDENTIAL/COMMERCIAL COMBUSTION ANALYZER W/NOx SENSOR WITH PRINTER (C165+NKIT)
- ASHCROFT Compound Gauge (25W1005H02L30#&VAC)
- HONEYWELL Chart, 10.313 In, 0 to 2400, 1 Day, PK100 (BN 24001660-009)
- HONEYWELL Chart, 11.875 In, 0 to 500, 1 Day, PK100 (BN 14815)
- HONEYWELL Chart, 10.313 In, 0 to 2400, 7 Day, PK100 (BN 24001661-015)
- HONEYWELL Chart, 10.313 In, 0 to 300, 1 Day, PK100 (BN 24001660-062)
- HONEYWELL Chart, 10.313 In, 0 to 20, 7 Day, PK100 (BN 24001661-071)
- HONEYWELL Chart, 10.313 In, 0 to 400, 1 Day, PK100 (BN 24001660-063)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 1000, 1 Day, PK100 (CLH HKTW0100S077)
- Honeywell Circular Charts