Shop All Circular Charts
Honeywell
Chart, 10.313 In, -5 to 50, 7 Day, PK100
Mfr # BN 24001661-627
Zoro # G1643433
product price: $41.65
/pk 100, $0.42/ea
$41.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10.3 in
- Range -5 to 50
- Recording Time (Day) 7
- For Use With Honeywell Recorders
- Product Type Circular Paper Chart
Product Information
- Brand Honeywell
- MFR # BN 24001661-627
- Zoro # G1643433
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10.3 in |
Circular Chart Diameter | 10.31 in |
Details
Item | Circular Paper Chart |
Range | -5 to 50 |
Recording Time (Day) | 7 |
For Use With | Honeywell Recorders |
Product Type | Circular Paper Chart |
Minimum Temperature Measured Degrees C | -5 Degrees C |
Grid Color | Black |
Minimum Relative Humidity Measured | 0 % |
Maximum Temperature Measured Degrees C | 50 Degrees C |
Units Measured | Relative Humidity, Temperature Degrees C |
Compatible with Series | Universal |
Number of Charts Included | 100 |
Increment of Variation | 10 |
Compatible with Brand | Honeywell |
Maximum Relative Humidity Measured | 100 % |
Time Recorded | 7 day |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number AR-100, DR 4200 GP/EV, DR 4300, DR 4311, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 10, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTO 174H mini temperature and humidity data logger (0572 6560)
- PIC GAUGES Gauge, 4", 0/60psi, 1/4"LM, SS (PRO-301D-404D-01)
- JB INDUSTRIES Refrigerant Leak Detector, 6V, 0.05 oz/yr (LD-5000)
- TRANSFORMING TECHNOLOGIES 16 x 12 x 15 mm Transparent Lid (SM0880)
- HONEYWELL Chart, 10.313 In, 0 to 300, 7 Day, PK100 (BN 24001661-062)
- HONEYWELL Chart, 10.313 In, 50 to 250, 1 Day, PK100 (BN 24001660-096)
- HONEYWELL Chart, 10.313 In, 0 to 200, 7 Day, PK100 (BN 24001661-004)
- HONEYWELL Chart, 10.313 In, 0 to 50, 1 Day, PK100 (BN 24001660-104)
- HONEYWELL Chart, 10.313 In, 0 to 200, 1 Day, PK100 (BN 24001660-010)
- HONEYWELL Chart, 10.313 In, 0 to 400, 1 Day, PK100 (BN 24001660-011)
- DICKSON Chart, 3 In, -5 to +20 C, 7 Day, PK60 (C318)
- Honeywell Circular Charts