Shop All Circular Charts
Honeywell
Chart, 10.313 In, 0 to 800, 1 Day, PK100
Mfr # BN 24001660-137
Zoro # G1359163
product price: $39.59
/pk 100, $0.40/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10.3 in
- Range 0 to 800
- Recording Time (Day) 1
- For Use With Honeywell Recorders
- Time Recorded 24 hr
Product Information
- Brand Honeywell
- MFR # BN 24001660-137
- Zoro # G1359163
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10.3 in |
Circular Chart Diameter | 10.31 in |
Details
Item | Circular Paper Chart |
Range | 0 to 800 |
Recording Time (Day) | 1 |
For Use With | Honeywell Recorders |
Time Recorded | 24 hr |
Increment of Variation | 100 |
Product Type | Circular Paper Chart |
Highest Generic Number Recorded | 800 |
Compatible with Brand | Honeywell |
Number of Charts Included | 100 |
Grid Color | Black |
Compatible with Series | Universal |
Units Measured | Generic Number Units |
Lowest Generic Number Recorded | 0 |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number AR-100, DR 4200 GP/EV, DR 4300, DR 4311, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 100, Strip Chart Width Not Applicable, Highest Generic Number Recorded 800, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS ExplosionProof Differential Pressure Transmitter, Photohelic (3100MR)
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Silver (PFQ2478-DRY-2FF)
- TEMPIL Non-Reversible Temp Indicator, Strip, PK10 (26702)
- WESTWARD Battery Tester, Professional (1EFX5)
- HONEYWELL Chart, 10.313 In, 0 to 200, 1 Day, PK100 (BN 24001660-114)
- HONEYWELL Chart, 10.313 In, 0 to 100, 7 Day, PK100 (BN 24001661-001)
- HONEYWELL Chart, 10.313 In, -5 to +50, 7 Day, PK100 (BN 24001661-022)
- HONEYWELL Chart, 10.313 In, 0 to 300, 1 Day, PK100 (BN 24001660-002)
- HONEYWELL Chart, 10.313 In, 0 to 250, 7 Day, PK100 (BN 24001661-024)
- HONEYWELL Chart, 10.313 In, 0 to 10, 1 Day, PK100 (BN 24001660-076)
- HONEYWELL Chart, 10.313 In, -90 to 210, 1 Day, PK100 (BN 24001660-034)
- Honeywell Circular Charts