Shop All Circular Charts
Honeywell
Chart, 10.313 In, 0 to 600, 1 Day, PK100
Mfr # BN 24001660-003
Zoro # G1457154
original price:
$60.55
21% off
new price: $47.69
/pk 100, $0.48/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10.3 in
- Range 0 to 600
- Recording Time (Day) 1
- For Use With Honeywell Recorders
- Increment of Variation 100
Product Information
- Brand Honeywell
- MFR # BN 24001660-003
- Zoro # G1457154
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10.3 in |
Circular Chart Diameter | 10.31 in |
Details
Item | Circular Paper Chart |
Range | 0 to 600 |
Recording Time (Day) | 1 |
For Use With | Honeywell Recorders |
Increment of Variation | 100 |
Product Type | Circular Paper Chart |
Time Recorded | 24 hr |
Compatible with Series | Universal |
Maximum Temperature Measured Degrees F | 600 Degrees F |
Minimum Temperature Measured Degrees F | 0 Degrees F |
Units Measured | Temperature Degrees F |
Grid Color | Blue |
Compatible with Brand | Honeywell |
Number of Charts Included | 100 |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number AR-100, DR 4200 GP/EV, DR 4300, DR 4311, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Blue, Increment of Variation 100, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON 8 Pressure Chart Recorder (PW866)
- WINTERS Pressure Gauge, 0 to 1000 psi, 1/8 in MNPT, Silver (PFQ1229)
- APG Digital Pressure Gauge, Range 0-100 PSI (PG2-0100)
- DWYER INSTRUMENTS Digital Temperature Switch, Tempsw 3Dgt 110Vc 3M (TS-130103)
- HONEYWELL Chart, 10.313 In, 0 to 14, 1 Day, PK100 (BN 24001660-036)
- HONEYWELL Chart, 10.313 In, 0 to 1200, 1 Day, PK100 (BN 24001660-004)
- HONEYWELL Chart, 10.313 In, 0 to 200, 7 Day, PK100 (BN 24001661-004)
- HONEYWELL Chart, 10.313 In, 0 to 1200, 1 Day, PK100 (BN 24001660-006)
- HONEYWELL Chart, 10.313 In, 0 to 100, 7 Day, PK100 (BN 24001661-001)
- HONEYWELL Chart, 10.313 In, 0 to 1000, 1 Day, PK100 (BN 24001660-015)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 400, 7 Day, PK100 (PW 00213807-7D)
- Honeywell Circular Charts