Shop All Circular Charts
Honeywell
Chart, 10.313 In, 0 to 400, 1 Day, PK100
Mfr # BN 24001660-063
Zoro # G1405923
product price: $39.99
/pk 100, $0.40/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10.3 in
- Range 0 to 400
- Recording Time (Day) 1
- For Use With Honeywell Recorders
- Time Recorded 24 hr
Product Information
- Brand Honeywell
- MFR # BN 24001660-063
- Zoro # G1405923
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10.3 in |
Circular Chart Diameter | 10.31 in |
Details
Item | Circular Paper Chart |
Range | 0 to 400 |
Recording Time (Day) | 1 |
For Use With | Honeywell Recorders |
Time Recorded | 24 hr |
Maximum Temperature Measured Degrees C | 400 Degrees C |
Compatible with Series | Universal |
Increment of Variation | 50 |
Product Type | Circular Paper Chart |
Number of Charts Included | 100 |
Grid Color | Black |
Compatible with Brand | Honeywell |
Minimum Temperature Measured Degrees C | 0 Degrees C |
Units Measured | Temperature Degrees C |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number AR-100, DR 4200 GP/EV, DR 4300, DR 4311, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 50, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Modular Test Lead Kit, Length 48 In (4WRC4)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (GT300R-0253)
- FLUKE Digital Multimeter Kit, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-87-5/E2 CWG)
- PAPER MACHINE Absolute Pressure Transmitter (PT-100-N-HA-S)
- HONEYWELL Chart, 10.313 In, 0 to 2000, 1 Day, PK100 (BN 24001660-202)
- HONEYWELL Chart, 10.313 In, 50 to 250, 1 Day, PK100 (BN 24001660-096)
- HONEYWELL Chart, 10.313 In, -40 to 60, 7 Day, PK100 (BN 24001661-067)
- HONEYWELL Chart, 10.313 In, 0 to 20, 7 Day, PK100 (BN 24001661-071)
- HONEYWELL Chart, 10.313 In, 0 to 2400, 7 Day, PK100 (BN 24001661-015)
- HONEYWELL Chart, 10.313 In, 0 to 500, 1 Day, PK100 (BN 24001660-013)
- ANDERSON-NEGELE Chart 12" 50-250 24Hr, PK100 (00215308)
- Honeywell Circular Charts