Shop All Circular Charts
Honeywell
Chart, 10.313 In, 0 to 300, 7 Day, PK100
Mfr # BN 24001661-050
Zoro # G1722962
product price: $41.05
/pk 100, $0.41/ea
$41.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10.3 in
- Range 0 to 300
- Recording Time (Day) 7
- For Use With Honeywell Recorders
- Grid Color Black
Product Information
- Brand Honeywell
- MFR # BN 24001661-050
- Zoro # G1722962
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10.3 in |
Circular Chart Diameter | 10.31 in |
Details
Item | Circular Paper Chart |
Range | 0 to 300 |
Recording Time (Day) | 7 |
For Use With | Honeywell Recorders |
Grid Color | Black |
Product Type | Circular Paper Chart |
Highest Generic Number Recorded | 300 |
Compatible with Series | Universal |
Compatible with Brand | Honeywell |
Time Recorded | 7 day |
Lowest Generic Number Recorded | 0 |
Units Measured | Generic Number Units |
Increment of Variation | 50 |
Number of Charts Included | 100 |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number AR-100, DR 4200 GP/EV, DR 4300, DR 4311, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 50, Strip Chart Width Not Applicable, Highest Generic Number Recorded 300, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVE Temperature Switch, Thermistor, 230VAC (TS2-020)
- PCE INSTRUMENTS Multifunction Air Flow Meter, 5000 Pa (PCE-HVAC 2)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/2 in MNPT, Plastic, Black (451259SD04L100#)
- MAMAC Te-701-D-1-B 100 Ohm Platinum (TE-701-D-1)
- HONEYWELL Chart, 11.875 In, 0 to 100, 1 & 7 Day, PK25 (BN 30755311)
- HONEYWELL Chart, 10.313 In, 0 to 1000, 1 Day, PK100 (BN 24001660-015)
- HONEYWELL Chart, 10.313 In, 0 to 2000, 1 Day, PK100 (BN 24001660-202)
- HONEYWELL Chart, 10.313 In, 0 to 10, 1 Day, PK100 (BN 24001660-076)
- HONEYWELL Chart, 10.313 In, 0 to 15, 1 Day, PK100 (BN 24001660-119)
- HONEYWELL Chart, 11.875 In, 0 to 1000, 1 Day, PK100 (BN 14799)
- DICKSON Chart, 8 In, 0 to 300, 24 Hr, PK60 (C422)
- Honeywell Circular Charts