Shop All Circular Charts
Honeywell
Chart, 10.313 In, 0 to 2900, 1 Day, PK100
Mfr # BN 24001660-032
Zoro # G3500594
product price: $30.15
/pk 100, $0.30/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10.3 in
- Range 30 to 2900
- Recording Time (Day) 1
- For Use With Honeywell Recorders
- Increment of Variation 500
Product Information
- Brand Honeywell
- MFR # BN 24001660-032
- Zoro # G3500594
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10.3 in |
Circular Chart Diameter | 10.31 in |
Details
Item | Circular Paper Chart |
Range | 30 to 2900 |
Recording Time (Day) | 1 |
For Use With | Honeywell Recorders |
Increment of Variation | 500 |
Minimum Temperature Measured Degrees F | 30 Degrees F |
Number of Charts Included | 100 |
Compatible with Series | Universal |
Grid Color | Black |
Maximum Temperature Measured Degrees F | 2,900 Degrees F |
Units Measured | Temperature Degrees F |
Product Type | Circular Paper Chart |
Time Recorded | 24 hr |
Compatible with Brand | Honeywell |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number AR-100, DR 4200 GP/EV, DR 4300, DR 4311, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 500, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIKA Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Black (113.13.20.1000.L)
- FLUKE Pressure Module, Gage, 0 to 300 psi (0 to 2000 kPa), For Use With Fluke Calibrators (FLUKE-750P27)
- TAYLOR Taylor 5847-21 Plastic Digital Timer (6301949)
- DWYER INSTRUMENTS Transmitter, 0 to 200 PSI, 36 In Lead (628-12-GH-P1-E1-S1)
- HONEYWELL Chart, 10.313 In, 0 to 200, 1 Day, PK100 (BN 24001660-010)
- HONEYWELL Chart, 10.313 In, 0 to 2000, 1 Day, PK100 (BN 24001660-202)
- HONEYWELL Chart, 10.313 In, 0 to 2000, 1 Day, PK100 (BN 24001660-005)
- HONEYWELL Chart, 10.313 In, 0 to 50, 1 Day, PK100 (BN 24001660-104)
- HONEYWELL Chart, 10.313 In, -90 to 210, 1 Day, PK100 (BN 24001660-034)
- HONEYWELL Chart, 10.313 In, 0 to 2500, 1 Day, PK100 (BN 24001660-025)
- GRAPHIC CONTROLS Circular Paper Chart, 7 Day, PK100 (PW 00215313)
- Honeywell Circular Charts