Shop All Circular Charts
Honeywell
Chart, 10.313 In, 0 to 250, 1 Day, PK100
Mfr # BN 24001660-024
Zoro # G0460363
product price: $35.19
/pk 100, $0.35/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10.3 in
- Range 0 to 250
- Recording Time (Day) 1
- For Use With Honeywell Recorders
- Compatible with Series Universal
Product Information
- Brand Honeywell
- MFR # BN 24001660-024
- Zoro # G0460363
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10.3 in |
Circular Chart Diameter | 10.31 in |
Details
Item | Circular Paper Chart |
Range | 0 to 250 |
Recording Time (Day) | 1 |
For Use With | Honeywell Recorders |
Compatible with Series | Universal |
Product Type | Circular Paper Chart |
Time Recorded | 24 hr |
Grid Color | Black |
Units Measured | Temperature Degrees C |
Compatible with Brand | Honeywell |
Increment of Variation | 50 |
Number of Charts Included | 100 |
Minimum Temperature Measured Degrees C | 0 Degrees C |
Maximum Temperature Measured Degrees C | 250 Degrees C |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number AR-100, DR 4200 GP/EV, DR 4300, DR 4311, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 50, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRONIC SPECIALTIES Battery Tester Load, 6/12V, 1000 CCA (700)
- ASHCROFT Vacuum Gauge, 30in Hg VAC to 0, 1/4inNPT (35W1005PH02LVAC)
- TRIPLETT Portable Carbon Monoxide Meter (GSM130)
- DWYER INSTRUMENTS Repl Air Velocity Monitor Vane (A-390)
- HONEYWELL Chart, 10.313 In, 0 to 400, 7 Day, PK100 (BN 24001661-005)
- HONEYWELL Chart, 10.313 In, -5 to +50, 7 Day, PK100 (BN 24001661-022)
- HONEYWELL Chart, 10.313 In, 0 to 500, 1 Day, PK100 (BN 24001660-013)
- HONEYWELL Chart, 10.313 In, -50 to 50, 7 Day, PK100 (BN 24001661-218)
- HONEYWELL Chart, 10.313 In, 0 to 2500, 1 Day, PK100 (BN 24001660-113)
- HONEYWELL Chart, 10.313 In, -100 to 200, 1 Day, PK100 (BN 24001660-191)
- HONEYWELL Chart, 10.313 In, 0 to 1600, 1 Day, PK100 (BN 24001660-016)
- Honeywell Circular Charts