Shop All Circular Charts
Honeywell
Chart, 10.313 In, 0 to 2000, 1 Day, PK100
Mfr # BN 24001660-005
Zoro # G2355211
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10.3 in
- Range 0 to 2000
- Recording Time (Day) 1
- For Use With Honeywell Recorders
- Maximum Temperature Measured Degrees F 2,000 Degrees F
Product Information
- Brand Honeywell
- MFR # BN 24001660-005
- Zoro # G2355211
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10.3 in |
Circular Chart Diameter | 10.31 in |
Details
Item | Circular Paper Chart |
Range | 0 to 2000 |
Recording Time (Day) | 1 |
For Use With | Honeywell Recorders |
Maximum Temperature Measured Degrees F | 2,000 Degrees F |
Number of Charts Included | 100 |
Time Recorded | 24 hr |
Minimum Temperature Measured Degrees F | 0 Degrees F |
Units Measured | Temperature Degrees F |
Compatible with Brand | Honeywell |
Grid Color | Black |
Product Type | Circular Paper Chart |
Compatible with Series | Universal |
Increment of Variation | 200 |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number AR-100, DR 4200 GP/EV, DR 4300, DR 4311, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 200, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-113)
- RED LION DATA ACQ CONV EXP POR (DA30D0F000000000)
- EXTECH LED Light Meter (LT45)
- EXTECH Digital Moisture Meter With Bargraph (MO210)
- HONEYWELL Chart, 10.313 In, 0 to 300, 7 Day, PK100 (BN 24001661-062)
- HONEYWELL Chart, 10.313 In, -5 to 50, 7 Day, PK100 (BN 24001661-627)
- HONEYWELL Chart, 10.313 In, 0 to 200, 1 Day, PK100 (BN 24001660-010)
- HONEYWELL Chart, 11.875 In, 0 to 500, 1 Day, PK100 (BN 14815)
- HONEYWELL Chart, 10.313 In, 0 to 2900, 1 Day, PK100 (BN 24001660-032)
- HONEYWELL Chart, 10.313 In, 0 to 300, 1 Day, PK100 (BN 24001660-062)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 1200, 1 Day, PK100 (PW 00213815 24HR)
- Honeywell Circular Charts